Flat Shipping

Flat Shipping at €24.99 + VAT

MAMAC TE-704-A-12 Sensor | CT2DXX

MAMAC TE-704-A-12 Sensor

Item: CT2DXX Model: TE-704-A-12Cross Ref: 62YA73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
Fits BrandMamac
Maximum Operating Temperature210°F
Minimum Operating Temperature-40°F
Overall Depth5"
Overall Height2"
Overall Width2 1/2"
Product TypeTemperature Sensor
StandardsCE, ROHS

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
MAMAC A-520-2-A-1 Sensor | CT2DXV A-520-2-A-1A-520-2-A-1€17.13
MAMAC TE-703-D-3-A-1 Sensor | CT2DXW TE-703-D-3-A-1TE-703-D-3-A-1€53.97
MAMAC TE-703-D-17-A-1 Sensor | CT2DXY TE-703-D-17-A-1TE-703-D-17-A-1€49.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAMAC TE-704-A-12 Sensor
€21.02 /unit