Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MALIN COMPANY 10-0348-014S Baling Wire, Spool, Bare Wire, 20 ga Wire Gauge, 0.035 Inch Wire Dia, 77 ft Length, A641 | CT2DUX

MALIN CO. 10-0348-014S Baling Wire, Spool, Bare Wire, 20 ga Wire Gauge, 0.035 Inch Wire Dia, 77 ft Length, A641

Item: CT2DUX Model: 10-0348-014SCross Ref: 16Y023
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBaling Wire
Astm NumberA641
Baling Wire TypeSpool
ColorSilver
Diameter0.0348"
Length77 ft.
MaterialGalvanized Annealed Wire
Product TypeBaling Wire
Wire Diameter0.035"
Wire FinishBare Wire
Wire Gauge20 ga.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.33
Ship length (cm)5.08
Ship width (cm)5.08

Product Variants

ProductModelDiameterFinishGaugeMaterialPackage TypePrice
MALIN CO. 10-0230-014S Baling Wire, 0.023" Dia, 177.175 Ft Length, Galvanized Annealed Wire | AJ6NPR 10-0230-014S0.023"Bare Wire24 ga.Galvanized Annealed WireSpool-
RFQ
MALIN CO. 10-0410-014S Baling Wire, 0.041" Dia, 55.75 Ft Length, Galvanized Annealed Wire | AJ6NPV 10-0410-014S0.041"Bare Wire19 ga.Galvanized Annealed WireSpool-
RFQ
MALIN CO. 10-0475-014S Baling Wire, 0.048" Dia, 41.55 Ft Length, Galvanized Annealed Wire | AJ6NPW 10-0475-014S0.048"Bare Wire18 ga.Galvanized Annealed WireSpool-
RFQ
MALIN CO. 10-0625-014S Baling Wire, 0.063" Dia, 23.995 Ft Length, Galvanized Annealed Wire | AJ6NPX 10-0625-014S0.063"Bare Wire16 ga.Galvanized Annealed WireSpool-
RFQ
MALIN CO. 10-0800-014S Baling Wire, 0.080" Dia, 14.645 Ft Length, Galvanized Annealed Wire | AJ6NPY 10-0800-014S2/25"Bare Wire14 ga.Galvanized Annealed WireSpool-
RFQ
MALIN CO. 10-0230-001S Baling Wire, 0.023" Dia, 708.7 Ft Length, Galvanized Annealed Wire | AJ6NPZ 10-0230-001S0.023"Bare Wire24 ga.Galvanized Annealed WireSpool-
RFQ
MALIN CO. 10-0286-0014S Baling Wire, 0.029" Dia, Galvanized Annealed Steel Utility Wire | AJ6NQA 10-0286-0014S0.029"Galvannealed-Galvanized Annealed WireSpool-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MALIN CO. 10-0348-014S Baling Wire, Spool, Bare Wire, 20 ga Wire Gauge, 0.035 Inch Wire Dia, 77 ft Length, A641
€7.68 /unit