MALIN CO. MS9226-07 Lockwire, 0.063 Inch Diameter, 88 ft. Length, Oxidized Inconel | CM9EWT

MALIN CO. MS9226-07 Lockwire, 0.063 Inch Diameter, 88 ft. Length, Oxidized Inconel

Item: CM9EWT Model: MS9226-07
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLockwire
Diameter0.063"
Length88 ft.
MaterialOxidized Inconel
Package TypeCanister
ShapeRound

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)8.26
Ship length (cm)7.94
Ship width (cm)7.94

Product Variants

ProductModelDiameterMaterialPackage TypeShapePrice
MALIN CO. MS9226-01 Lockwire, 0.016 Inch Diameter, 872 ft. Length, Oxidized Inconel | CM9EWL MS9226-010.016"Oxidized InconelCanisterRound-
RFQ
MALIN CO. MS9226-02 Lockwire, 0.020 Inch Diameter, 558 ft. Length, Oxidized Inconel | CM9EWM MS9226-020.02"Oxidized InconelCanisterRound-
RFQ
MALIN CO. MS9226-03 Lockwire, 0.025 Inch Diameter, 341 ft. Length, Oxidized Inconel | CM9EWN MS9226-030.025"Oxidized InconelCanisterRound-
RFQ
MALIN CO. MS9226-04 Lockwire, 0.032 Inch Diameter, 218 ft. Length, Oxidized Inconel | CM9EWP MS9226-040.032"Oxidized InconelCanisterRound-
RFQ
MALIN CO. MS9226-05 Lockwire, 0.040 Inch Diameter, 134 ft. Length, Oxidized Inconel | CM9EWQ MS9226-051/25"Oxidized InconelCanisterRound-
RFQ
MALIN CO. MS9226-06 Lockwire, 0.051 Inch Diameter, 134 ft. Length, Oxidized Inconel | CM9EWR MS9226-060.051"Oxidized InconelCanisterRound-
RFQ
MALIN CO. MS9226-08 Lockwire, 0.091 Inch Diameter, Oxidized Inconel | CM9EWU MS9226-080.091"Oxidized InconelCanisterRound-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MALIN CO. MS9226-07 Lockwire, 0.063 Inch Diameter, 88 ft. Length, Oxidized Inconel