MALIN CO. 01-0808-014S Baling Wire, 0.081 Dia, 42.2 Ft Length, Aluminium | AJ6NNA

MALIN CO. 01-0808-014S Baling Wire, 0.081 Inch Diameter, 42.2 ft. Length, Aluminium

Item: AJ6NNA Model: 01-0808-014SCross Ref: 16X982
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBaling Wire
Baling Wire TypeSpool
ColorSilver
Diameter0.081"
FinishBare Wire
Gauge12 ga.
Length42.2 ft.
MaterialAluminum
Package TypeSpool
Wire Dia.0.081"
Astm NumberB211
Product TypeBaling Wire
Wire Gauge12 ga.

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.59
Ship length (cm)5.33
Ship width (cm)5.59
Country of OriginUS

Product Details:

Malin Co. 01-0808-014S baling wire is designed for repairing fences or securing bundles of loose goods like rebar, cardboard and lightweight tubing. It is also known as bundling wire because the flexible wire is wrapped around a bundle with its ends manually twisted together to keep the wire in place. Malin Co. 01-0808-014S baling wire is thinner and lighter than coil baling wire.

Standards and Approvals:

  • A853

Frequently Asked Questions:

Q. What type of wire is the baling wire?

A. Baling wire is normally sold in reels or rolls and is constructed of iron or steel. There are many different varieties of baling wire, but the majority of baler equipment only works with a few of them.

Q. What gauge wire is suitable for baling hay?

A. The machines used to bale hay typically use a 14.5-gauge wire commonly referred to as farmer wire or 6500, which is the number of feet in a 100# coil of that material.

Q. What material is bail wire made of?

A. Baling wire, also known as soft wire, bale wire or farm wire, is used to bind items like hay bales and cardboard. It features steel or iron constructions and can have a galvanised or annealed finish.

Product Variants

ProductModelDiameterGaugePackage TypeMaterialFinishPrice
MALIN CO. 01-0126-014S Baling Wire, 0.013" Dia, 1735 Ft Length, Aluminium | AJ6NMR 01-0126-014S0.0126"28 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0159-014S Baling Wire, 0.016" Dia, 1089.5 Ft Length, Aluminium | AJ6NMT 01-0159-014S0.0159"26 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0201-014S Baling Wire, 0.020" Dia, 681.75 Ft Length, Aluminium | AJ6NMU 01-0201-014S0.02"24 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0253-014S Baling Wire, 0.025" Dia, 430.25 Ft Length, Aluminium | AJ6NMV 01-0253-014S0.025"22 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0319-014S Baling Wire, 0.032" Dia, 269 Ft Length, Aluminium | AJ6NMW 01-0319-014S0.032"20 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0403-014S Baling Wire, 0.040" Dia, 169.6 Ft Length, Aluminium | AJ6NMX 01-0403-014S1/25"18 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0508-014S Baling Wire, 0.051" Dia, 106.725 Ft Length, Aluminium | AJ6NMY 01-0508-014S0.051"16 ga.SpoolAluminumBare Wire-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MALIN CO. 01-0808-014S Baling Wire, 0.081 Inch Diameter, 42.2 ft. Length, Aluminium