MALIN CO. 01-0403-001S Baling Wire, 0.040 Dia, 678.4 Ft Length, Aluminium | AJ6NNJ

MALIN CO. 01-0403-001S Baling Wire, 0.040 Inch Diameter, 678.4 ft. Length, Aluminium

Item: AJ6NNJ Model: 01-0403-001SCross Ref: 16X990
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBaling Wire
Baling Wire TypeSpool
ColorSilver
Diameter1/25"
FinishBare Wire
Gauge18 ga.
Length678 ft.
MaterialAluminum
Package TypeSpool
Wire Dia.1/25"
Astm NumberB211
Product TypeBaling Wire
Wire Diameter0.04"
Wire FinishBare Wire
Wire Gauge18 ga.

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)8.64
Ship length (cm)8.38
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelDiameterGaugePackage TypeMaterialFinishPrice
MALIN CO. 01-0126-014S Baling Wire, 0.013" Dia, 1735 Ft Length, Aluminium | AJ6NMR 01-0126-014S0.0126"28 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0159-014S Baling Wire, 0.016" Dia, 1089.5 Ft Length, Aluminium | AJ6NMT 01-0159-014S0.0159"26 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0201-014S Baling Wire, 0.020" Dia, 681.75 Ft Length, Aluminium | AJ6NMU 01-0201-014S0.02"24 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0253-014S Baling Wire, 0.025" Dia, 430.25 Ft Length, Aluminium | AJ6NMV 01-0253-014S0.025"22 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0319-014S Baling Wire, 0.032" Dia, 269 Ft Length, Aluminium | AJ6NMW 01-0319-014S0.032"20 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0403-014S Baling Wire, 0.040" Dia, 169.6 Ft Length, Aluminium | AJ6NMX 01-0403-014S1/25"18 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0508-014S Baling Wire, 0.051" Dia, 106.725 Ft Length, Aluminium | AJ6NMY 01-0508-014S0.051"16 ga.SpoolAluminumBare Wire-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MALIN CO. 01-0403-001S Baling Wire, 0.040 Inch Diameter, 678.4 ft. Length, Aluminium