MALIN CO. 01-0253-001S Baling Wire, 0.025 Dia, 1721 Ft Length, Aluminium | AJ6NNG

MALIN CO. 01-0253-001S Baling Wire, 0.025 Inch Diameter, 1721 ft. Length, Aluminium

Item: AJ6NNG Model: 01-0253-001SCross Ref: 16X988
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemBaling Wire
Baling Wire TypeSpool
ColorSilver
Diameter0.025"
FinishBare Wire
Gauge22 ga.
Length1721 ft.
MaterialAluminum
Package TypeSpool
Wire Dia.0.025"
Astm NumberB211
Product TypeBaling Wire
Wire Diameter0.025"
Wire FinishBare Wire
Wire Gauge22 ga.

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.64
Ship length (cm)8.38
Ship width (cm)8.38
Country of OriginUS

Product Variants

ProductModelDiameterGaugePackage TypeMaterialFinishPrice
MALIN CO. 01-0126-014S Baling Wire, 0.013" Dia, 1735 Ft Length, Aluminium | AJ6NMR 01-0126-014S0.0126"28 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0159-014S Baling Wire, 0.016" Dia, 1089.5 Ft Length, Aluminium | AJ6NMT 01-0159-014S0.0159"26 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0201-014S Baling Wire, 0.020" Dia, 681.75 Ft Length, Aluminium | AJ6NMU 01-0201-014S0.02"24 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0253-014S Baling Wire, 0.025" Dia, 430.25 Ft Length, Aluminium | AJ6NMV 01-0253-014S0.025"22 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0319-014S Baling Wire, 0.032" Dia, 269 Ft Length, Aluminium | AJ6NMW 01-0319-014S0.032"20 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0403-014S Baling Wire, 0.040" Dia, 169.6 Ft Length, Aluminium | AJ6NMX 01-0403-014S1/25"18 ga.SpoolAluminumBare Wire-
RFQ
MALIN CO. 01-0508-014S Baling Wire, 0.051" Dia, 106.725 Ft Length, Aluminium | AJ6NMY 01-0508-014S0.051"16 ga.SpoolAluminumBare Wire-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MALIN CO. 01-0253-001S Baling Wire, 0.025 Inch Diameter, 1721 ft. Length, Aluminium