Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA XDG01Z Die Grinder, 26000 Rpm | CT2CNM

MAKITA XDG01Z Die Grinder, 26000 Rpm

Item: CT2CNM Model: XDG01ZCross Ref: 6MRP9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€336.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDie Grinder
Accessory Free Tool ChangeNo
Anti-restart TechnologyNo
ApplicationGrinding
Battery IncludedNo
Brushless MotorNo
Charger IncludedNo
Collet Size1/4"
Corded/bandedCordless
Corded/wirelessCordless
Cordless Tool Kit Contents(1) Bare Tool
Dust Sealed SwitchNo
FeaturesBuilt-In Led. Protection, Equipped With Star Protection Computer Controls To Protect Against Overloading, Over-Discharging And Over-Heating, Round Shaped Collet Nut Reduces The Possibility Of Damage, Stepped Neck For Working In Tights Spaces, Vent Slots Designed
For Wheel Dia.1 1/2"
Grip StyleBarrel Grip
Includes1/4 In Collet Mfr. No. 763625-8, (2) Spanner Wrench Mfr. Mo. 781039-9
Includes CaseNo
Lock-off SwitchNo
Lock-on SwitchYes
Max. Speed26000 RPM
Number Of Batteries Included0
OrientationStraight
Overall Length15 3/4"
Power SourceCordless
Promotion RestrictionNot Eligible For Promotion
Switch TypeSlide
Tether StyleNot Tether Capable
Voltage18V DC
Anti-kickback Clutch TypeNone
Battery Series18V LXT Lithium-Ion
Brake TypeNone
Case IncludedNo
Grinder OrientationStraight
Tool Weight4 lbs.

Shipping Info:

Ship weight (kg) 1.6785
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA XDG01Z Die Grinder, 26000 Rpm
€336.23 /unit