Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA T-01753A Trimmer Head 0.095 Inch Diameter | AA8KXV 19A683

MAKITA T-01753A Trimmer Head 0.095 Inch Diameter

Item: AA8KXV Model: T-01753ACross Ref: 19A683
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemString Trimmer Head
Diameter0.095"
ColorBlack
Compatible Grainger Part Number121A71, 13L116, 13L117, 380HM4, 49U821
Compatible Manufacturer NumberEM2650LH, EM2650UH, EM2652LHN, EM400MP, EM405MP, XRU09Z
Compatible Product TypeCounterclockwise Rotation String Trimmers
Includes0.095" Standard Round Trimmer Line
MaterialNylon
Overall Height1.5 ft.
Overall Length4 1/2"
Product TypeString Trimmer Head
Trimmer Line ShapeRound

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)8.13
Ship length (cm)11.43
Ship width (cm)11.68
HS code8467990130
Country of OriginUS

Product Variants

ProductModelDiameterPrice
MAKITA 713301-C Trimmer Head 0.095 Inch Diameter | AA8KXX 19A685 713301-C0.095"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA T-01753A Trimmer Head 0.095 Inch Diameter
€22.85 /unit