Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA B-66715 Chisel Bit, 1 Inch Head Wd | CT2CTZ

MAKITA B-66715 Chisel Bit, 1 Inch Head Wd

Item: CT2CTZ Model: B-66715Cross Ref: 55FD58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer
Cutting DirectionRight Hand
FinishBright, Uncoated
For Tool TypeRotary Drills
Head Width1"
MaterialSteel
Primary Material ApplicationConcrete
Shank TypeSDS MAX
System Of MeasurementImperial
Material - MachiningSteel
Measurement SystemFractional Inch
Shank Type - MachiningSDS Max

Shipping Info:

Ship weight (kg) 0.1642
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Tool TypeOverall LengthDecimal EquivalentPrimary Material ApplicationMax. Drilling DepthHead WidthShank LengthFinishPrice
MAKITA D-21353 Drill Bit, Makita Bull Point, 20-1/2 Inch, 1-1/8 Inch Hex | CT2BZV D-21353--------€50.19
MAKITA 798029-5 Drill Bit, 16 Inch Overall Length | CT2BZW 798029-5Rotary Hammer16"-Concrete--16"Bright, Uncoated€109.44
MAKITA 194683-7 Chisel Bit, Hammer Bit Grease | CT2CRE 194683-7--------€12.35
MAKITA 751102-A Ground Rod Driver, Makita 751102-A 1 X 16- Inch Ground Rod Driver | CT2CRL 751102-A--------€260.47
MAKITA B-66709 Hammer Drill Bit, 4 1/2 Inch Overall Length | CT2CTM B-66709Rotary Hammer4 1/2"0.4375Concrete, Masonry3 1/2"--Bright, Uncoated€37.25
MAKITA B-66662 Hammer Drill Bit, 4 Inch Overall Length | CT2CTN B-66662Rotary Hammer4"3.125Concrete, Masonry3"--Bright, Uncoated€521.07
MAKITA B-66678 Hammer Drill Bit, 4 Inch Overall Length, Right Hand | CT2CTP B-66678Rotary Hammer4"4Concrete, Masonry3"--Bright, Uncoated€642.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA B-66715 Chisel Bit, 1 Inch Head Wd
€95.10 /unit