Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA B-43343 Hollow Socket 3 Inch Length 3/4 Inch Drive | AH9MUY 40KG37

MAKITA B-43343 Hollow Socket 3 Inch Length 3/4 Inch Drive

Item: AH9MUY Model: B-43343Cross Ref: 40KG37
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHollow Nutsetter
ApplicationImpact
Application MethodImpact
Drive TypeHex
Fastening Tool ItemHollow Nutsetter
Fastening Tool MaterialSteel
FinishCorrosion Resistant
Hex Size3/4"
Impact RatedYes
Magnetic/nonmagneticNonmagnetic
Magnetized TipNo
MaterialSteel
Number Of Nutsetters Included1
Overall Length3"
Promotion RestrictionNot Eligible For Promotion
Shank StyleHex
Slide To CleanNo
System Of MeasurementEnglish/Imperial , SAE

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)3.05
Ship length (cm)14.48
Ship width (cm)3.81
Country of OriginJP

Product Details:

    • Hex Shank Size : 1/4"
    • Shank Style : Hex
    • Impact Rated : Yes
    • Magnetic/Nonmagnetic : Nonmagnetic

Product Variants

ProductModelHex SizeMaterialFinishApplication MethodApplicationShank StyleFastening Tool MaterialMagnetized TipPrice
MAKITA B-43321 Hollow Socket 18 Inch Length 9/16 Inch Drive | AH9MUR 40KG31 B-433210.562"SteelCorrosion ResistantImpactImpactHexSteelNo€93.32
MAKITA B-43371 Hollow Socket 18 Inch Length 3/4 Inch Drive | AH9MUT 40KG32 B-433713/4"SteelCorrosion ResistantImpactImpactHexSteelNo€91.14
MAKITA B-43359 Hollow Socket 6 Inch Length 3/4 Inch Drive | AH9MUU 40KG33 B-433593/4"SteelCorrosion ResistantImpactImpactHexSteelNo€64.86
MAKITA B-43290 Hollow Socket 3 Inch Length 1/4 Inch Hex | AH9MUV 40KG34 B-432900.562"SteelCorrosion ResistantImpactImpactHexSteelNo€56.56
MAKITA B-43309 Hollow Socket 6 Inch Length 9/16 Inch Drive | AH9MUW 40KG35 B-433090.562"SteelCorrosion ResistantImpactImpactHexSteelNo€60.57
MAKITA B-43365 Hollow Socket 12 Inch Length 3/4 Inch Drive | AH9MUX 40KG36 B-433653/4"SteelCorrosion ResistantImpactImpactHexSteelNo€72.15
MAKITA B-43337 Hollow Socket 24 Inch Length 9/16 Inch Drive | AH9MUZ 40KG38 B-433370.562"SteelCorrosion ResistantImpactImpactHexSteelNo€131.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA B-43343 Hollow Socket 3 Inch Length 3/4 Inch Drive
€55.79 /unit