Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA A-98550 Wire Wheel Brush, 4 Inch Brush Dia, M10 x 1.25 mm Arbor Hole, 0.02 Inch Wire Dia | CT2DRB

MAKITA A-98550 Wire Wheel Brush, 4 Inch Brush Dia, M10 x 1.25 mm Arbor Hole, 0.02 Inch Wire Dia

Item: CT2DRB Model: A-98550Cross Ref: 55FC93
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Wheel Brush
Abrasive MaterialCarbon Steel
Abrasive Shank SizeNo Shank
Arbor Hole Thread SizeM10 x 1.25
Bristle Dia.0.02"
Bristle Length3/4"
Bristle Trim Length3/4"
Bristle TypeTwisted Wire
Brush Dia.4"
ColorNot Applicable
Compatible Tool TypeAngle Grinder
Face Width1/4"
For Use WithMakita Angle Grinders
Max. Rpm13500 RPM
Promotion RestrictionNot Eligible For Promotion
Shank LengthNot Applicable
Wire Dia.0.02"

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBristle TypeBrush Dia.Face WidthAbrasive Shank SizeBristle Trim LengthCompatible Tool TypeArbor Hole Thread SizePrice
MAKITA B-63030 Wire Wheel Brush, 1 Inch Brush Dia, No Arbor Arbor Hole, 0.014 Inch Wire Dia | CT2DQQ B-63030Crimped Wire1"1"1/4"7/8"--€19.36
MAKITA B-63052 Wire Wheel Brush, 1 Inch Brush Dia, No Arbor Arbor Hole, 0.02 Inch Wire Dia | CT2DQR B-63052Knotted Wire1"1"1/4"1"--€30.59
MAKITA A-98647 Wire Wheel Brush, 3 3/8 Inch Brush Dia, 5/8 Inch Size-11 Arbor Hole, 0.014 Inch Wire Dia | CT2DQT A-98647Crimped Wire3 3/8"3 3/8"No Shank5/8"Angle Grinder-€39.91
MAKITA B-63074 Wire Wheel Brush, 3 Inch Brush Dia, No Arbor Arbor Hole, 0.012 Inch Wire Dia | CT2DQU B-63074Crimped Wire3"3"1/4"5/8"Drill Press-€19.81
MAKITA A-98376 Wire Wheel Brush, 4 Inch Brush Dia, 5/8 Inch Size-11 Arbor Hole, 0.014 Inch Wire Dia | CT2DQV A-98376Crimped Wire4"4"No Shank5/8"Angle Grinder-€33.66
MAKITA A-98491 Wire Wheel Brush, 4 Inch Brush Dia, 5/8 Inch Size-11 Arbor Hole, 0.02 Inch Wire Dia | CT2DQW A-98491Twisted Wire4"0.188"No Shank3/4"Angle Grinder-€37.10
MAKITA A-98485 Wire Wheel Brush, 4 Inch Brush Dia, 5/8 Inch Size-11 Arbor Hole, 0.02 Inch Wire Dia | CT2DQX A-98485Twisted Wire4"0.188"No Shank3/4"Angle Grinder-€35.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA A-98550 Wire Wheel Brush, 4 Inch Brush Dia, M10 x 1.25 mm Arbor Hole, 0.02 Inch Wire Dia
€30.22 /unit