Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA A-98441 Cup Brush, 2 3/4 Inch Brush Dia, M10 X 1.25 mm Arbor Hole Size | CT2CME

MAKITA A-98441 Cup Brush, 2 3/4 Inch Brush Dia, M10 X 1.25 mm Arbor Hole Size

Item: CT2CME Model: A-98441Cross Ref: 55FC83
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Brush
Abrasive MaterialCarbon Steel
Abrasive Shank SizeNo Shank
Arbor Hole Thread SizeM10 x 1.25
Bristle Trim Length1"
Bristle TypeKnotted Wire
Brush Dia.2 3/4"
ColorNot Applicable
Max. Rpm13500 RPM
Overall LengthNot Applicable
Quick Change SystemNot Applicable
Shank LengthNot Applicable
Wire Dia.0.02"
Arbor Hole SizeM10 x 1.25
Arbor Hole TypeThreaded Hole
Bristle Diameter0.02"
Bristle Length7/8"
Bristle MaterialCarbon Steel
Brush Diameter2 3/4"
Brush TypeCup Brush
Compatible Tool TypeRight-Angle Grinder
Maximum Operating Speed13500 RPM

Shipping Info:

Ship weight (kg) 0.3038
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelBrush Dia.Max. RpmWire Dia.Abrasive MaterialBristle TypeBristle Trim LengthAbrasive Shank SizeArbor Hole SizePrice
MAKITA A-98435 Cup Brush, 2 3/4 Inch Brush Dia, 5/8 Inch -11 Arbor Hole Size | CT2CMC A-984352 3/4"12500 RPM0.02"Stainless SteelKnotted Wire1"No Shank5/8"-11€57.99
MAKITA A-98457 Cup Brush, 2 3/4 Inch Brush Dia, M10 X 1.25 mm Arbor Hole Size | CT2CMD A-984572 3/4"13500 RPM0.02"Stainless SteelKnotted Wire1"No Shank-€52.97
MAKITA A-98398 Cup Brush, 3 Inch Brush Dia, 5/8 Inch -11 Arbor Hole Size, No Shank Abrasive Shank Size | CT2CMF A-983983"12500 RPM0.014"Carbon SteelCrimped Wire3/4"No Shank5/8"-11€42.43
MAKITA A-98382 Cup Brush, 3 Inch Brush Dia, M10 X 1.25 mm Arbor Hole Size, No Shank Abrasive Shank Size | CT2CMG A-983823"13500 RPM0.014"Carbon SteelCrimped Wire3/4"No Shank-€38.86
MAKITA B-63080 Cup Brush, 3 Inch Brush Dia, No Arbor Arbor Hole Size, 1/4 Inch Abrasive Shank Size | CT2CMH B-630803"4500 RPM0.012"Carbon SteelCrimped Wire1"1/4"No Arbor€26.04
MAKITA A-98463 Cup Brush, 4 Inch Brush Dia, 5/8 Inch -11 Arbor Hole Size, No Shank Abrasive Shank Size | CT2CMJ A-984634"8500 RPM0.02"Carbon SteelKnotted Wire1 1/8"No Shank5/8"-11€69.19
MAKITA A-98407 Cup Brush, 4 Inch Brush Dia, 5/8 Inch -11 Arbor Hole Size, No Shank Abrasive Shank Size | CT2CMK A-984074"8500 RPM0.014"Carbon SteelCrimped Wire1"No Shank5/8"-11€61.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA A-98441 Cup Brush, 2 3/4 Inch Brush Dia, M10 X 1.25 mm Arbor Hole Size
€43.28 /unit