Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA A-96914 Ph2, Phillips, Power Bit, 12 Inch | CT2DHP

MAKITA A-96914 Ph2, Phillips, Power Bit, 12 Inch Size

Item: CT2DHP Model: A-96914Cross Ref: 170L95
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Bit

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
MAKITA A-98348 Impact, Driver Bit Set, 50 Pcs | CT2DHN A-98348A-98348€56.63
MAKITA A-96827 Ph2, Phillips, Power Bit, 3-1/2 Inch | CT2DHQ A-96827A-96827€4.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA A-96914 Ph2, Phillips, Power Bit, 12 Inch Size
€16.07 /unit