Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA A-96126 Circular Saw Blade, 5 7/8 Inch Blade Dia, 52 Teeth, 0.063 Inch Cut Width | CT2CBZ

MAKITA A-96126 Circular Saw Blade, 5 7/8 Inch Blade Dia, 52 Teeth, 0.063 Inch Cut Width

Item: CT2CBZ Model: A-96126Cross Ref: 120Z46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw Blade
Arbor ShapeRound
Arbor Size5/8"
Blade Dia.5 7/8"
Blade Thickness0.039"
Cut Width0.063"
Diamond KnockoutNo
For Use With Saw TypeCircular Saws
Hook Angle
Max. Speed4680 RPM
Number Of Teeth52
Primary Material ApplicationAluminum, Soft Metals
Primary Saw ApplicationMetal
Promotion RestrictionNot Eligible For Promotion
Tip MaterialCarbide
Tooth GrindATB
Materials CutAluminum, Non Ferrous Metals
Max. Blade Speed4680 RPM

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBlade Dia.Number Of TeethPrimary Material ApplicationCut WidthDiamond KnockoutTooth GrindBlade TypeFor Use With Saw TypePrice
MAKITA B-61656 Carbide-Tipped Circular Saw Blade, 7-1/4 Inch | CT2CBU B-61656--------€15.11
MAKITA A-96095 Circular Saw Blade | CT2CBV A-96095--------€56.07
MAKITA A-94904 Circular Saw Blade | CT2CBW A-94904--------€35.24
MAKITA E-07272 Circular Saw Blade, 10 1/4 Inch Blade Dia, 24 Teeth, 0.085 Inch Cut Width | CT2CBX E-0727210 1/4"24Wood0.085"YesATAFRFramingCircular Saws€71.76
MAKITA A-95037 Circular Saw Blade, 5 3/8 Inch Blade Dia, 30 Teeth | CT2CBY A-950375 3/8"30--NoM TCGMetal CuttingMetal Cutting Saws€53.71
MAKITA A-96110 Circular Saw Blade, 5 7/8 Inch Blade Dia, 60 Teeth, 0.043 Inch Cut Width | CT2CCA A-961105 7/8"60Stainless Steel0.043"NoTCG-Circular Saws€104.46
MAKITA A-93734 Miter Saw Blade, 12 x 1 Inch Size, 100T | CT2CCB A-93734--------€91.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA A-96126 Circular Saw Blade, 5 7/8 Inch Blade Dia, 52 Teeth, 0.063 Inch Cut Width
€71.43 /unit