MAKITA 98202 Blade Sharpener | AA6LXW 14H006

MAKITA 98202 Blade Sharpener

Item: AA6LXW Model: 98202Cross Ref: 14H006
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Sharpener
Amps1.1A
ApplicationSharpening
FeaturesSharpens Blades Up To 15 3/4 In Long
Grit1000.0
Includes1000 Grit Medium Aluminum Oxide Grinding Wheel, Blade Holder, Rule Assembly, Wrench
Overall Length15.37"
Overall Width15 3/8"
Promotion RestrictionNot Eligible For Promotion
Rpm560 RPM
System Coolant TypeWater Feed
Wheel Dia.7 7/8"

Shipping Info:

Ship weight (kg) 12.528
Ship height (cm)25.5
Ship length (cm)40.51
Ship width (cm)32
HS code8460390050
Country of OriginJP

Product Details:

Knife and blade sharpeners restore the cutting edge on dull knives, scissors, chisels and other bladed cutting tools. These sharpeners provide greater precision and more consistent results than manual honing steels & sharpening stones.

Features:

  • It is equipped with a noiseless motor that runs at a speed of 560 RPM to provide a fine finish.
  • This blade sharpener features large, 7-7/8 inch aluminium-oxide grinding wheels for precise sharpening.
  • It is lightweight for ease of transportation.
  • This blade sharpener features a water feed to cool the blades.

Frequently Asked Questions:

Q. What is the blade sharpening capacity of Makita 98202 blade sharpener?

A. It can sharpen planer blades having lengths up to 15-3/4 inches.

Q. How to install Makita 98202 blade sharpener?

A. This blade sharpener allows tabletop mounting for secure installation.

Q. What tools come with this blade sharpener?

A. It incorporates a wrench, blade holder and rule assembly.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA 98202 Blade Sharpener