Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA 9031 Band File 1-1/8 x 21 Inch 656-3280sfpm | AA9WJH 1GUB9

MAKITA 9031 Band File 1-1/8 x 21 Inch 656-3280sfpm

Item: AA9WJH Model: 9031Cross Ref: 1GUB9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€495.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand File
Amps @ 120v5A
Bearing TypeBall, Roller
BearingsBall And Roller
Belt Size1.125" x 21"
Corded/bandedCorded
Corded/wirelessCorded
Dust Collection Type IncludedNot Applicable
HpNot Rated
Includes(2) 100 Grit Abrasive Belts, (2) 120 Grit Abrasive Belts, (2) 40 Grit Abrasive Belts, (2) 60 Grit Abrasive Belts, (2) 80 Grit Abrasive Belts
Number Of Abrasives Included10
Power SourceCorded
Speed SettingsVariable
Wrap AngleNot Applicable

Shipping Info:

Ship weight (kg) 2.8575
Ship height (cm)20.07
Ship length (cm)42.93
Ship width (cm)11.43
HS code8466308000
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA 9031 Band File 1-1/8 x 21 Inch 656-3280sfpm
€495.50 /unit