Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA 763198-1 Keyless Chuck Adaptor 3/8 In | AA6LCD 14F028

MAKITA 763198-1 Keyless Chuck Adaptor 3/8 In

Item: AA6LCD Model: 763198-1Cross Ref: 14F028
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Chuck
Bearing TypePlain
Capacity Min.0.062"
Chuck TypeKeyless
MaterialSteel
Max. Capacity3/8"
Mounting Size1/4"
Nominal Capacity3/8"
Compatible Tool TypeHex Shank Bits, Round Shank Bits
Drill Bit Shank Capacity (decimal Equivalent)0.6250 to 0.2500
Drill Bit Shank Capacity (fractional Inch)5/8" to 1/4"
Duty RatingNot Rated
FeaturesAccepts Bits With Up To A 3/8" Shank, Accepts Round And Hex Shank Bits, Converts An Impact Driver Into A Driver Drill
For Max Drill Bit Shank Size1/4"
For Min Drill Bit Shank Size5/8"
Includes ArborArbor Included
KeyingKeyless
Mounting TypeIntegrated Hex Shank
Product TypeDrill Chuck
T.i.r. ToleranceNot Rated
Torque - MaximumNot Rated

Shipping Info:

Ship weight (kg) 0.3015
Ship height (cm)4.45
Ship length (cm)18.1
Ship width (cm)10.48
HS code8466100130
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA 763198-1 Keyless Chuck Adaptor 3/8 In
€142.39 /unit