Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA 459223-1 Hose Cuff Adapter, Use With XLS01 | CP2RQW

MAKITA 459223-1 Hose Cuff Adapter, Use With XLS01

Item: CP2RQW Model: 459223-1Cross Ref: 804R22
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
For Use With Mfr. Model NumberXLS01
Overall Dia.Not Applicable
WidthNot Applicable
Compatible Manufacturer Model NumberXLS01
Product TypeHose Cuff Adapter

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypeMaterialConverts To Chuck StyleAdapter LengthDrill Bit Adapter TypeDrill Bit Shank TypeDrill Bit Type CompatibilityFor Vacuum TypePrice
MAKITA E-12594 Shank Adapter, Sds Plus Drill Bit Shank, Sds Plus Tool Side Shank, 9 Inch Adapter Length | CN8BNL E-12594---9"Shank AdapterSDS PlusSDS Plus-€45.02
MAKITA 199139-5 Chuck Adapter, SDS-Plus | CV2JBJ 199139-5-Steel1/2" Keyless-----€69.66
MAKITA 198673-2 Guide Rail Adapter | CV4EKJ 198673-2Guide Rail Adapter-------€49.69
MAKITA P-70378 Quick-Connect Adapter | CV4HYR P-70378Quick-Connect AdapterPlastic-----Shop Vacuum€39.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA 459223-1 Hose Cuff Adapter, Use With XLS01
€7.65 /unit