Flat Shipping

Flat Shipping at €24.99 + VAT

MAKITA 192978-2 Pad Back Up 7 Inch Diameter | AF2CCT 6RA95

MAKITA 192978-2 Pad Back Up 7 Inch Diameter

Item: AF2CCT Model: 192978-2Cross Ref: 6RA95
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Back Up Pad
Diameter7"
TypeRubber
Abrasive Attachment TypeThreaded Shank
Backup Pad ShapeRound
Compatible With Manufacturer Model Number7 or 9 in Sanders, Polishers or Angle Grinders, 9227C, GA7910, PV7001C
Connector Size5/8"-11
MaterialRubber
Maximum Operating Speed8500 RPM
Number Of Vacuum HolesNon Vacuum
Overall Width7"
Product TypeDisc Backup Pad

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)3.3
Ship length (cm)16.76
Ship width (cm)16.76
HS code8467920090
Country of OriginJP

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAKITA 192978-2 Pad Back Up 7 Inch Diameter
€39.17 /unit