MAIN FILTER INC. MF0899101 Interchange Hydraulic Filter, Wire Mesh, 200 Micron Rating, Seal, 6.77 Inch Height | CG6AEW 77740988

MAIN FILTER INC. MF0899101 77740988 Interchange Hydraulic Filter, Wire Mesh, 200 Micron Rating, Seal, 6.77 Inch Height

Item: CG6AEW Model: MF0899101Cross Ref: 77740988
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.85"
Filter MediaWire Mesh
Filter Rating200 µm
Height6.77"
Top I.d.1.004"
Top O.d.1.85"

Product Details:

    • Repalcement MAHLE 77740988

Product Variants

ProductModelTop I.d.Top O.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeFilter MediaPrice
MAIN FILTER INC. MF0066284 Interchange Hydraulic Filter, Wire Mesh, 200 Micron Rating, Seal, 7.87 Inch Height | CF7CMZ WT1178 MF00662844.13"5.51"7.87"145 psi5.51"Inside Out572 sq. in.Wire Mesh-
RFQ
MAIN FILTER INC. MF0434083 Interchange Hydraulic Filter, Wire Mesh, 200 Micron, Seal, 7.87 Inch Height | CG2BVK SH60298 MF04340834.13"5.51"7.87"145 psi5.51"Inside Out572 sq. in.Wire Mesh-
RFQ
MAIN FILTER INC. MF0434084 Interchange Hydraulic Filter, Wire Mesh, 200 Micron Rating, Seal, 7.87 Inch Height | CG2BVL KOGYO MF04340844.13"5.51"7.87"145 psi5.51"Inside Out572 sq. in.Wire Mesh-
RFQ
MAIN FILTER INC. MF0434085 Interchange Hydraulic Filter, Wire Mesh, 200 Micron, Seal, 7.87 Inch Height | CG2BVM KOGYO MF04340854.13"5.51"7.87"145 psi5.51"Inside Out572 sq. in.Wire Mesh-
RFQ
MAIN FILTER INC. MF0598368 Interchange Hydraulic Filter, Wire Mesh, 200 Micron, Seal, 6.77 Inch Height | CG3GQA D59B200WB MF05983681.004"1.85"6.77"3045 psi1.85"Outside In153 sq. in.Wire Mesh-
RFQ
MAIN FILTER INC. MF0598415 Interchange Hydraulic Filter, Wire Mesh, 200 Micron, Seal, 10.03 Inch Height | CG3GRQ D62B200BB MF05984151.866"3.287"--3.287"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0603943 Interchange Hydraulic Filter, Wire Mesh, 200 Micron, Seal, 7.87 Inch Height | CG3LFU W03AT1178 MF06039434.13"5.51"7.87"145 psi5.51"Inside Out572 sq. in.Wire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0899101 77740988 Interchange Hydraulic Filter, Wire Mesh, 200 Micron Rating, Seal, 6.77 Inch Height