MAIN FILTER INC. MF0899044 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 10.03 Inch Height | CG6ADZ 77689193

MAIN FILTER INC. MF0899044 77689193 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 10.03 Inch Height

Item: CG6ADZ Model: MF0899044Cross Ref: 77689193
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Filter MediaWire Mesh
Filter Rating40 µm
Height10.03"
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement MAHLE 77689193

Product Variants

ProductModelTop O.d.Top I.d.HeightCracking PressureBottom O.d.Flow DirectionFilter SizeBottom I.d.Price
MAIN FILTER INC. MF0065921 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 7.63 Inch Height | CF7CED S530T40 MF00659213.268"2.323"7.63"73 psi3.268"Inside Out214 sq. in.2.323"-
RFQ
MAIN FILTER INC. MF0065926 Interchange Hydraulic Filter, Wire Mesh, 40 Micron, Seal, 8.93 Inch Height | CF7CEH S531T40 MF00659263.268"1.98"8.93"73 psi3.268"Inside Out251 sq. in.1.98"-
RFQ
MAIN FILTER INC. MF0065933 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 12.91 Inch Height | CF7CEN S541T40 MF00659333.866"2.677"12.91"73 psi3.866"Inside Out485 sq. in.2.677"-
RFQ
MAIN FILTER INC. MF0065937 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 12.91 Inch Height | CF7CER S550T40 MF00659373.504"1.98"12.91"44 psi3.504"Inside Out364 sq. in.1.98"-
RFQ
MAIN FILTER INC. MF0065946 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 11.81 Inch Height | CF7CEY S610T40 MF00659462.835"1.772"11.81"73 psi2.835"Inside Out248 sq. in.1.772"-
RFQ
MAIN FILTER INC. MF0065958 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 11.41 Inch Height | CF7CFG S620T40 MF00659584.961"3.622"11.41"73 psi4.961"Inside Out425 sq. in.3.622"-
RFQ
MAIN FILTER INC. MF0301977 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 7.63 Inch Height | CF7ZUG HE493 MF03019773.268"2.323"7.63"73 psi3.268"Inside Out214 sq. in.2.323"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0899044 77689193 Interchange Hydraulic Filter, Wire Mesh, 40 Micron Rating, Seal, 10.03 Inch Height