MAIN FILTER INC. MF0899008 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 6.77 Inch Height | CG6ACQ 77680515

MAIN FILTER INC. MF0899008 77680515 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 6.77 Inch Height

Item: CG6ACQ Model: MF0899008Cross Ref: 77680515
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.85"
Filter MediaGlass
Filter Rating25 µm
Height6.77"
Top I.d.1.004"
Top O.d.1.85"

Product Details:

    • Repalcement MAHLE 77680515

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter MediaFilter RatingPrice
MAIN FILTER INC. MF0899001 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 3.7 Inch Height | CG6ACH 77680440 MF08990011.004"1.85"3.7"1.85"Glass25 µm-
RFQ
MAIN FILTER INC. MF0899002 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 6.77 Inch Height | CG6ACJ 77680457 MF08990021.004"1.85"6.77"1.85"Glass25 µm-
RFQ
MAIN FILTER INC. MF0899003 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 9.68 Inch Height | CG6ACK 77680465 MF08990031.004"1.85"9 17/25"1.85"Glass25 µm-
RFQ
MAIN FILTER INC. MF0899004 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 5.59 Inch Height | CG6ACL 77680473 MF08990041.866"3.287"-3.287"Glass25 µm-
RFQ
MAIN FILTER INC. MF0899005 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 10.03 Inch Height | CG6ACM 77680481 MF08990051.866"3.287"10.03"3.287"Glass25 µm-
RFQ
MAIN FILTER INC. MF0899006 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 14.68 Inch Height | CG6ACN 77680499 MF08990061.866"3.287"-3.287"Glass25 µm-
RFQ
MAIN FILTER INC. MF0899007 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 3.7 Inch Height | CG6ACP 77680507 MF08990071.004"1.85"3.7"1.85"Glass25 µm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0899008 77680515 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Seal, 6.77 Inch Height