MAIN FILTER INC. MF0898985 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 10.03 Inch Height | CG6ABQ 77680176

MAIN FILTER INC. MF0898985 77680176 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 10.03 Inch Height

Item: CG6ABQ Model: MF0898985Cross Ref: 77680176
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.287"
Filter MediaGlass
Filter Rating3 µm
Top I.d.1.866"
Top O.d.3.287"

Product Details:

    • Repalcement MAHLE 77680176

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter MediaFilter RatingPrice
MAIN FILTER INC. MF0898981 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 3.7 Inch Height | CG6ABL 77680135 MF08989811.004"1.85"3.7"1.85"Glass3 µm-
RFQ
MAIN FILTER INC. MF0898982 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 6.77 Inch Height | CG6ABM 77680143 MF08989821.004"1.85"6.77"1.85"Glass3 µm-
RFQ
MAIN FILTER INC. MF0898983 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 9.68 Inch Height | CG6ABN 77680150 MF08989831.004"1.85"9 17/25"1.85"Glass3 µm-
RFQ
MAIN FILTER INC. MF0898984 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 5.59 Inch Height | CG6ABP 77680168 MF08989841.866"3.287"5.59"3.287"Glass3 µm-
RFQ
MAIN FILTER INC. MF0898986 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 14.68 Inch Height | CG6ABR 77680184 MF08989861.866"3.287"14 17/25"3.287"Glass3 µm-
RFQ
MAIN FILTER INC. MF0898987 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 3.7 Inch Height | CG6ABT 77680192 MF08989871.004"1.85"3.7"1.85"Glass3 µm-
RFQ
MAIN FILTER INC. MF0898988 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 6.77 Inch Height | CG6ABU 77680200 MF08989881.004"1.85"6.77"1.85"Glass3 µm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0898985 77680176 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Seal, 10.03 Inch Height