MAIN FILTER INC. MF0893206 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 3.54 Inch Height | CG4YDZ P037EAM032N1

MAIN FILTER INC. MF0893206 P037EAM032N1 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 3.54 Inch Height

Item: CG4YDZ Model: MF0893206Cross Ref: P037EAM032N1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.654"
Capacity4.65g
Cracking Pressure363 psi
Filter MediaGlass
Filter Rating3 µm
Filter Size63 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height3.54"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.898"
Top O.d.1.654"

Product Details:

    • Repalcement PUROLATOR P037EAM032N1

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.CapacityFilter SizeCollapse PressurePrice
MAIN FILTER INC. MF0004536 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 17.04 Inch Height | CF6QJG MART MF00045361.701"3.071"305 psi-3.071"75.33g1018 sq. in.--
RFQ
MAIN FILTER INC. MF0005340 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 6.81 Inch Height | CF6QLB MART MF00053401.343"2.717"-6.81"2.717"----
RFQ
MAIN FILTER INC. MF0006002 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 3.7 Inch Height | CF6QLP MART MF00060020.476"1.378"3045 psi3.7"1.378"2.36g32 sq. in.--
RFQ
MAIN FILTER INC. MF0006006 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 3.31 Inch Height | CF6QLT MART MF00060060.87"1.85"3045 psi3.31"1.85"5.48g71 sq. in.3045 psi-
RFQ
MAIN FILTER INC. MF0006010 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 6.18 Inch Height | CF6QLW MART MF00060100.87"1.752"--1.752"----
RFQ
MAIN FILTER INC. MF0006014 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 4.52 Inch Height | CF6QMA MART MF00060141.346"2.717"3045 psi4 13/25"2.717"14.8g200 sq. in.--
RFQ
MAIN FILTER INC. MF0006038 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 6.81 Inch Height | CF6QMU MART MF00060381.343"2.717"-6.81"2.717"----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0893206 P037EAM032N1 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 3.54 Inch Height