MAIN FILTER INC. MF0873855 Interchange Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 3.3 Inch Height | CG4TAU FILTERS

MAIN FILTER INC. MF0873855 Interchange Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 3.3 Inch Height

Item: CG4TAU Model: MF0873855
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.1.85"
Collapse Pressure435 psi
Cracking Pressure435 psi
Filter MediaWire Mesh
Filter Rating200 µm
Filter Size74 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height3.3"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.0.87"
Top O.d.1.85"

Product Details:

    • Repalcement FILDA FILTERS

Product Variants

ProductModelHeightTop I.d.Top O.d.Cracking PressureBottom O.d.Filter SizeCollapse PressureFilter MediaPrice
MAIN FILTER INC. MF0225223 Interchange Hydraulic Filter, Wire Mesh, 200 Micron, Viton Seal, 3.3 Inch Height | CF7TEZ P502215 MF02252233.3"0.87"1.85"435 psi1.85"74 sq. in.-Wire Mesh-
RFQ
MAIN FILTER INC. MF0348147 Interchange Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 3.3 Inch Height | CF8LTP PT8372 MF03481473.3"0.87"1.85"435 psi1.85"74 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0370356 Interchange Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 3.3 Inch Height | CF8RFD R36P0019 MF03703563.3"0.87"1.85"435 psi1.85"74 sq. in.435 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0415884 Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 8.22 Inch Height | CF9EDK KOGYO MF04158848.22"1.701"3.071"-3.071"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0415886 Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 8.22 Inch Height | CF9EDM KOGYO MF04158868.22"1.701"3.071"-3.071"--Wire Mesh-
RFQ
MAIN FILTER INC. MF0419339 Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 6.69 Inch Height | CF9JTJ S3081702 MF04193396.69"1.59"3.07"145 psi3.07"276 sq. in.145 psiWire Mesh-
RFQ
MAIN FILTER INC. MF0419834 Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 6.02 Inch Height | CF9KLV 0110D200WHC MF04198346.02"0.87"1.85"435 psi1.85"151 sq. in.435 psiWire Mesh-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0873855 Interchange Hydraulic Filter, Wire Mesh, 200 Micron Rating, Viton Seal, 3.3 Inch Height