MAIN FILTER INC. MF0867351 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 6.94 Inch Height | CG4QUV LFH8399

MAIN FILTER INC. MF0867351 LFH8399 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 6.94 Inch Height

Item: CG4QUV Model: MF0867351Cross Ref: LFH8399
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.06"
Burst Pressure261 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating3 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height6.94"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread16 UNF
Thread Size1 1/2"
Top O.d.5.06"

Product Details:

    • Repalcement LUBER-FINER LFH8399

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Burst PressureThreadCollapse PressurePrice
MAIN FILTER INC. MF0300984 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 10.94 Inch Height | CF7ZMT BS0128E03A38200 MF0300984Glass10.94"5.06"145 psi5.06"261 psi16 UNF145 psi-
RFQ
MAIN FILTER INC. MF0304029 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 10.94 Inch Height | CF8AAD MANITOU MF0304029Glass10.94"5.06"145 psi5.06"261 psi16 UNF--
RFQ
MAIN FILTER INC. MF0305579 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 5.31 Inch Height | CF8AKE HI204606 MF0305579Glass5.31"3 3/4"145 psi3 3/4"261 psi16 UNF--
RFQ
MAIN FILTER INC. MF0305619 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 10.94 Inch Height | CF8ALK HI204664 MF0305619Glass10.94"5.06"145 psi5.06"261 psi16 UNF--
RFQ
MAIN FILTER INC. MF0307818 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 5.31 Inch Height | CF8BMD HF30195 MF0307818Glass5.31"3 3/4"145 psi3 3/4"261 psi16 UNF--
RFQ
MAIN FILTER INC. MF0307835 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 7.88 Inch Height | CF8BMQ HF30238 MF0307835Glass7.88"3 3/4"145 psi3 3/4"261 psi16 UNF145 psi-
RFQ
MAIN FILTER INC. MF0308468 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 5.31 Inch Height | CF8BYZ HF6603 MF0308468Glass5.31"3 3/4"145 psi3 3/4"261 psi16 UNF--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0867351 LFH8399 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 6.94 Inch Height