MAIN FILTER INC. MF0867252 Interchange Spin-On Filter, Cellulose, 5 Micron Rating, Buna Seal, 6.13 Inch Height | CG4QTK LFH4436

MAIN FILTER INC. MF0867252 LFH4436 Interchange Spin-On Filter, Cellulose, 5 Micron Rating, Buna Seal, 6.13 Inch Height

Item: CG4QTK Model: MF0867252Cross Ref: LFH4436
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.728"
Burst Pressure1015 psi
Capacity30.34g
Collapse Pressure290 psi
Cracking Pressure290 psi
Filter MediaCellulose
Filter Rating5 µm
Filter Size410 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height6.13"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UN2B
Thread Size1 3/8"
Top O.d.3.819"

Product Details:

    • Repalcement LUBER-FINER LFH4436

Product Variants

ProductModelCracking PressureHeightTop O.d.Bottom O.d.Filter SizeCapacityBurst PressureThreadPrice
MAIN FILTER INC. MF0308441 Interchange Spin-On Filter, Cellulose, 5 Micron, Buna Seal, 6.13 Inch Height | CF8BYF HF6560 MF0308441290 psi6.13"3.819"3.728"410 sq. in.30.34g1015 psi12 UN2B-
RFQ
MAIN FILTER INC. MF0308442 Interchange Spin-On Filter, Cellulose, 5 Micron Rating, Buna Seal, 8.945 Inch Height | CF8BYG HF6561 MF0308442290 psi8.945"3.819"3.728"543 sq. in.40.18g1015 psi12 UN2B-
RFQ
MAIN FILTER INC. MF0308444 Interchange Spin-On Filter, Cellulose, 5 Micron, Buna Seal, 8.945 Inch Height | CF8BYH HF6563 MF0308444290 psi8.945"3.819"3.728"543 sq. in.40.18g1015 psi12 UN2B-
RFQ
MAIN FILTER INC. MF0316320 Interchange Spin-On Filter, Cellulose, 5 Micron, Buna Seal, 8.945 Inch Height | CF8CWN HF718 MF0316320290 psi8.945"3.819"3.728"543 sq. in.40.18g1015 psi12 UN2B-
RFQ
MAIN FILTER INC. MF0316321 Interchange Spin-On Filter, Cellulose, 5 Micron Rating, Buna Seal, 8.945 Inch Height | CF8CWP HF719 MF0316321290 psi8.945"3.819"3.728"543 sq. in.40.18g1015 psi12 UN2B-
RFQ
MAIN FILTER INC. MF0316463 Interchange Spin-On Filter, Cellulose, 5 Micron Rating, Buna Seal, 6.13 Inch Height | CF8CXT HF865 MF0316463290 psi6.13"3.819"3.728"410 sq. in.30.34g1015 psi12 UN2B-
RFQ
MAIN FILTER INC. MF0596218 Interchange Spin-On Filter, Cellulose, 5 Micron Rating, Buna Seal, 2.413 Inch Height | CG3EMM A01A05C MF059621872.5 psi2.413"3.78"3.78"97 sq. in.3.89g304.6 psi14 BSP-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0867252 LFH4436 Interchange Spin-On Filter, Cellulose, 5 Micron Rating, Buna Seal, 6.13 Inch Height