MAIN FILTER INC. MF0852805 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 10.94 Inch Height | CG4QLA (CASE-NEW

MAIN FILTER INC. MF0852805 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 10.94 Inch Height

Item: CG4QLA Model: MF0852805
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.06"
Burst Pressure261 psi
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating10 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height10.94"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread16 UNF
Thread Size1 1/2"
Top O.d.5.06"

Product Details:

    • Repalcement CNH (CASE-NEW

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Burst PressureThreadFilter SizePrice
MAIN FILTER INC. MF0300993 Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 10.94 Inch Height | CF7ZMV BS012E12A38 MF0300993Glass10.94"5.06"145 psi5.06"261 psi16 UNF--
RFQ
MAIN FILTER INC. MF0301820 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNH HA092 MF0301820Glass7.02"5.079"145 psi5.079"246.6 psi11 BSP743 sq. in.-
RFQ
MAIN FILTER INC. MF0301825 Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 8.949 Inch Height | CF7ZNN HA133 MF0301825Glass8.949"5.079"145 psi5.079"246.6 psi11 BSP985 sq. in.-
RFQ
MAIN FILTER INC. MF0304219 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABE CA16002 MF0304219Glass7.02"5.079"145 psi5.079"246.6 psi11 BSP743 sq. in.-
RFQ
MAIN FILTER INC. MF0304224 Interchange Spin-On Filter, Glass, 10 Micron, Buna Seal, 5.748 Inch Height | CF8ABK CA6002 MF0304224Glass5.748"3.78"145 psi3.78"304.6 psi14 BSP295 sq. in.-
RFQ
MAIN FILTER INC. MF0304229 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABQ CAR16002 MF0304229Glass7.02"5.079"145 psi5.079"246.6 psi11 BSP743 sq. in.-
RFQ
MAIN FILTER INC. MF0304232 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABU CAR20002 MF0304232Glass7.02"5.079"145 psi5.079"246.6 psi11 BSP743 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0852805 Interchange Spin-On Filter, Glass, 10 Micron Rating, Buna Seal, 10.94 Inch Height