MAIN FILTER INC. MF0851007 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 11.81 Inch Height | CG4PVL ARLON

MAIN FILTER INC. MF0851007 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 11.81 Inch Height

Item: CG4PVL Model: MF0851007
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.331"
Bottom O.d.2.835"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating25 µm
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height11.81"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.1.772"
Top O.d.2.835"

Product Details:

    • Repalcement FAIREY ARLON

Product Variants

ProductModelFilter MediaTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Flow DirectionBottom I.d.Price
MAIN FILTER INC. MF0006462 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 6.49 Inch Height | CF6QXZ MART MF0006462Glass2.343"4.646"116 psi6.49"4.646"Outside In2.343"-
RFQ
MAIN FILTER INC. MF0006985 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 7.87 Inch Height | CF6RCP MART MF0006985Glass1.772"2.835"145 psi7.87"2.835"Inside Out0.331"-
RFQ
MAIN FILTER INC. MF0007034 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 21.45 Inch Height | CF6RDG MART MF0007034Glass6.181"7.953"145 psi-7.953"Inside Out0.559"-
RFQ
MAIN FILTER INC. MF0007036 Interchange Hydraulic Filter, Glass, 25 Micron, Buna Seal, 42.91 Inch Height | CF6RDJ MART MF0007036Glass6.181"7.953"145 psi-7.953"Inside Out0.559"-
RFQ
MAIN FILTER INC. MF0007048 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 2.16 Inch Height | CF6RDW MART MF0007048Glass1.772"2.835"145 psi2 4/25"2.835"Inside Out0.331"-
RFQ
MAIN FILTER INC. MF0008341 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 42.91 Inch Height | CF6RQL MART MF0008341Glass6.181"7.953"145 psi42.91"7.953"Inside Out0.559"-
RFQ
MAIN FILTER INC. MF0024135 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 10.23 Inch Height | CF6TAE MART MF0024135Glass2.835"4.173"145 psi10.23"4.173"Inside Out0.409"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0851007 Interchange Hydraulic Filter, Glass, 25 Micron Rating, Buna Seal, 11.81 Inch Height