MAIN FILTER INC. MF0850981 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 10.23 Inch Height | CG4PVG ARLON

MAIN FILTER INC. MF0850981 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 10.23 Inch Height

Item: CG4PVG Model: MF0850981
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.0.409"
Bottom O.d.4.173"
Capacity57.47g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating5 µm
Filter Size613 sq. in.
Flow DirectionInside Out
Flow TypeInside Out
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.835"
Top O.d.4.173"

Product Details:

    • Repalcement FAIREY ARLON

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Bottom I.d.Flow DirectionFilter SizePrice
MAIN FILTER INC. MF0006182 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Buna Seal, 24.02 Inch Height | CF6QPZ MART MF00061823.996"5.61"51 psi24.02"5.61"3.996"Outside In3615 sq. in.-
RFQ
MAIN FILTER INC. MF0007085 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 11.41 Inch Height | CF6RER MART MF00070853.622"4.961"145 psi-4.961"0.409"Inside Out829 sq. in.-
RFQ
MAIN FILTER INC. MF0028353 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 12.12 Inch Height | CF6TPF MART MF00283533.996"5.61"51 psi12 3/25"5.61"3.996"Outside In1808 sq. in.-
RFQ
MAIN FILTER INC. MF0029096 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 18.89 Inch Height | CF6TTK MART MF00290961.732"3.661"73 psi-3.661"-Outside In955 sq. in.-
RFQ
MAIN FILTER INC. MF0034715 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 42.91 Inch Height | CF6UCE MART MF00347156.181"7.953"--7.953"0.559"---
RFQ
MAIN FILTER INC. MF0034722 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 32.48 Inch Height | CF6UCG MART MF00347226.181"7.953"145 psi-7.953"0.559"Inside Out5701 sq. in.-
RFQ
MAIN FILTER INC. MF0034729 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 21.45 Inch Height | CF6UCJ MART MF00347296.181"7.953"--7.953"0.559"---
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0850981 Interchange Hydraulic Filter, Glass, 5 Micron, Buna Seal, 10.23 Inch Height