MAIN FILTER INC. MF0834421 Interchange Spin-On Filter, Wire Mesh, 125 Micron, Buna Seal, 6.969 Inch Height | CG4KZT HP75L4149WB

MAIN FILTER INC. MF0834421 HP75L4149WB Interchange Spin-On Filter, Wire Mesh, 125 Micron, Buna Seal, 6.969 Inch Height

Item: CG4KZT Model: MF0834421Cross Ref: HP75L4149WB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5"
Burst Pressure261 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating125 µm
Filter Size298 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height6.969"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread16 UNF
Thread Size1 1/2"
Top O.d.5"

Product Details:

    • Repalcement HY-PRO HP75L4149WB

Product Variants

ProductModelHeightTop O.d.Bottom O.d.Burst PressureThreadFilter SizeFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0301813 Interchange Spin-On Filter, Wire Mesh, 125 Micron, Buna Seal, 5.748 Inch Height | CF7ZNA HA058 MF03018135.748"3.78"3.78"304.6 psi14 BSP161 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301822 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNK HA095 MF03018227.02"5.079"5.079"246.6 psi11 BSP350 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301833 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 8.949 Inch Height | CF7ZNX HA611 MF03018338.949"5.079"5.079"246.6 psi11 BSP464 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0304218 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABD CA160 MF03042187.02"5.079"5.079"246.6 psi11 BSP350 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0304223 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 5.748 Inch Height | CF8ABJ CA60 MF03042235.748"3.78"3.78"304.6 psi14 BSP161 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0308429 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 5.748 Inch Height | CF8BXV HF6522 MF03084295.748"3.78"3.78"304.6 psi12 UNF-Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0308430 Interchange Spin-On Filter, Wire Mesh, 125 Micron, Buna Seal, 8.307 Inch Height | CF8BXW HF6523 MF03084308.307"3.78"3.78"304.6 psi12 UNF257 sq. in.Wire Mesh145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0834421 HP75L4149WB Interchange Spin-On Filter, Wire Mesh, 125 Micron, Buna Seal, 6.969 Inch Height