MAIN FILTER INC. MF0834195 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 10.63 Inch Height | CG4KPT HP75L8149WB

MAIN FILTER INC. MF0834195 HP75L8149WB Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 10.63 Inch Height

Item: CG4KPT Model: MF0834195Cross Ref: HP75L8149WB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5"
Burst Pressure261 psi
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating125 µm
Filter Size528 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height10.63"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread16 UNF
Thread Size1 1/2"
Top O.d.5"

Product Details:

    • Repalcement HY-PRO HP75L8149WB

Product Variants

ProductModelHeightTop O.d.Bottom O.d.Burst PressureThreadFilter SizeFilter MediaCracking PressurePrice
MAIN FILTER INC. MF0301813 Interchange Spin-On Filter, Wire Mesh, 125 Micron, Buna Seal, 5.748 Inch Height | CF7ZNA HA058 MF03018135.748"3.78"3.78"304.6 psi14 BSP161 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301822 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNK HA095 MF03018227.02"5.079"5.079"246.6 psi11 BSP350 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0301833 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 8.949 Inch Height | CF7ZNX HA611 MF03018338.949"5.079"5.079"246.6 psi11 BSP464 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0304218 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABD CA160 MF03042187.02"5.079"5.079"246.6 psi11 BSP350 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0304223 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 5.748 Inch Height | CF8ABJ CA60 MF03042235.748"3.78"3.78"304.6 psi14 BSP161 sq. in.Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0308429 Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 5.748 Inch Height | CF8BXV HF6522 MF03084295.748"3.78"3.78"304.6 psi12 UNF-Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0308430 Interchange Spin-On Filter, Wire Mesh, 125 Micron, Buna Seal, 8.307 Inch Height | CF8BXW HF6523 MF03084308.307"3.78"3.78"304.6 psi12 UNF257 sq. in.Wire Mesh145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0834195 HP75L8149WB Spin-On Filter, Wire Mesh, 125 Micron Rating, Buna Seal, 10.63 Inch Height