MAIN FILTER INC. MF0831682 Hydraulic Filter, Wire Mesh, 420 Micron, Viton Seal, 9.25 Inch Height | CG4HDX 940592

MAIN FILTER INC. MF0831682 940592 Hydraulic Filter, Wire Mesh, 420 Micron, Viton Seal, 9.25 Inch Height

Item: CG4HDX Model: MF0831682Cross Ref: 940592
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.071"
Cracking Pressure305 psi
Filter MediaWire Mesh
Filter Rating420 µm
Filter Size551 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height9 1/4"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.595"
Top O.d.3.071"

Product Details:

    • Repalcement PARKER 940592

Product Variants

ProductModelFilter MediaCracking PressureHeightMin. Operating Temp.Max. Operating Temp.Top I.d.Top O.d.Fluid TypePrice
MAIN FILTER INC. MF0893598 Hydraulic Filter, Wire Mesh, 420 Micron, Viton Seal, 9.25 Inch Height | CG4YHX P320EAM4203F4 MF0893598Wire Mesh305 psi9 1/4"-13°F248°F1.595"3.071"HL/HM/HV/HH-
RFQ
MAIN FILTER INC. MF0893599 Hydraulic Filter, Wire Mesh, 420 Micron Rating, Viton Seal, 9.25 Inch Height | CG4YHY P320EAM4203N4 MF0893599Wire Mesh305 psi9 1/4"-13°F248°F1.595"3.071"HL/HM/HV/HH-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0831682 940592 Hydraulic Filter, Wire Mesh, 420 Micron, Viton Seal, 9.25 Inch Height