MAIN FILTER INC. MF0814300 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CG4GQA HYDRAULICS

MAIN FILTER INC. MF0814300 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height

Item: CG4GQA Model: MF0814300
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.5.079"
Filter MediaCellulose
Filter Rating10 µm
Height7.02"
Seal TypeBuna N
Top O.d.5.079"

Product Details:

    • Repalcement UCC HYDRAULICS

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Burst PressureThreadFilter SizePrice
MAIN FILTER INC. MF0301814 Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.307 Inch Height | CF7ZNB HA070 MF0301814Cellulose8.307"3.78"72.5 psi3.78"304.6 psi14 BSP601 sq. in.-
RFQ
MAIN FILTER INC. MF0301818 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNF HA090 MF0301818Cellulose7.02"5.079"-5.079"----
RFQ
MAIN FILTER INC. MF0301823 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 8.949 Inch Height | CF7ZNL HA130 MF0301823Cellulose8.949"5.079"72.5 psi5.079"246.6 psi11 BSP1044 sq. in.-
RFQ
MAIN FILTER INC. MF0301828 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF7ZNR HA162 MF0301828Cellulose7.02"5.079"72.5 psi5.079"246.6 psi-787 sq. in.-
RFQ
MAIN FILTER INC. MF0304030 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 6.94 Inch Height | CF8AAE MANITOU MF0304030Cellulose6.94"5.06"72.5 psi5.06"261 psi16 UNF536 sq. in.-
RFQ
MAIN FILTER INC. MF0304227 Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 8.307 Inch Height | CF8ABN CA801 MF0304227Cellulose8.307"3.78"72.5 psi3.78"304.6 psi14 BSP601 sq. in.-
RFQ
MAIN FILTER INC. MF0304230 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height | CF8ABR CAR1601 MF0304230Cellulose7.02"5.079"72.5 psi5.079"246.6 psi11 BSP743 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0814300 Interchange Spin-On Filter, Cellulose, 10 Micron Rating, Buna Seal, 7.02 Inch Height