MAIN FILTER INC. MF0812297 Interchange Spin-On Filter, Glass, 15 Micron, Buna Seal, 8.945 Inch Height | CG4GNK AY075

MAIN FILTER INC. MF0812297 AY075 Interchange Spin-On Filter, Glass, 15 Micron, Buna Seal, 8.945 Inch Height

Item: CG4GNK Model: MF0812297Cross Ref: AY075
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.728"
Burst Pressure1015 psi
Capacity40.18g
Cracking Pressure290 psi
Filter MediaGlass
Filter Rating15 µm
Filter Size543 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height8.945"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UN2B
Thread Size1 3/8"
Top O.d.3.819"

Product Details:

    • Repalcement TIGERCAT AY075

Product Variants

ProductModelCracking PressureHeightTop O.d.Bottom O.d.Filter SizeCapacityBurst PressureCollapse PressurePrice
MAIN FILTER INC. MF0308426 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 6.13 Inch Height | CF8BXR HF6517 MF0308426290 psi6.13"3.819"3.728"410 sq. in.30.34g1015 psi290 psi-
RFQ
MAIN FILTER INC. MF0308435 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 6.13 Inch Height | CF8BXZ HF6552 MF0308435290 psi6.13"3.819"3.728"410 sq. in.30.34g1015 psi--
RFQ
MAIN FILTER INC. MF0308436 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 8.945 Inch Height | CF8BYA HF6553 MF0308436290 psi8.945"3.819"3.728"543 sq. in.40.18g1015 psi290 psi-
RFQ
MAIN FILTER INC. MF0308451 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 6.13 Inch Height | CF8BYP HF6572 MF0308451290 psi6.13"3.819"3.728"410 sq. in.30.34g1015 psi--
RFQ
MAIN FILTER INC. MF0308452 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 8.945 Inch Height | CF8BYQ HF6573 MF0308452290 psi8.945"3.819"3.728"543 sq. in.40.18g1015 psi290 psi-
RFQ
MAIN FILTER INC. MF0308462 Interchange Spin-On Filter, Glass, 15 Micron, Buna Seal, 11.657 Inch Height | CF8BYW HF6587 MF0308462217.6 psi11.657"4.685"4.606"625 sq. in.58.56g783 psi--
RFQ
MAIN FILTER INC. MF0316319 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 6.13 Inch Height | CF8CWM HF717 MF0316319290 psi6.13"3.819"3.728"410 sq. in.30.34g1015 psi290 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0812297 AY075 Interchange Spin-On Filter, Glass, 15 Micron, Buna Seal, 8.945 Inch Height