MAIN FILTER INC. MF0808753 Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 6.06 Inch Height | CG4GKT KOGYO

MAIN FILTER INC. MF0808753 Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 6.06 Inch Height

Item: CG4GKT Model: MF0808753
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2 11/25"
Filter MediaCellulose
Filter Rating25 µm
Height6.06"
Seal TypeBuna N
Top I.d.1.27"
Top O.d.2 11/25"

Product Details:

    • Repalcement TAISEI KOGYO

Product Variants

ProductModelFilter MediaTop O.d.Top I.d.Cracking PressureHeightBottom O.d.Bottom I.d.Flow DirectionPrice
MAIN FILTER INC. MF0065826 Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CBY S4110C25 MF0065826Cellulose3.661"1.732"73 psi9.29"3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0065830 Hydraulic Filter, Cellulose/Water Removal, 25 Micron Rating, Buna Seal, 9.29 Inch Height | CF7CCA S4110CW25 MF0065830Cellulose, Water Removal3.661"1.732"73 psi9.29"3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0065860 Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 18.5 Inch Height | CF7CCX S4111C25 MF0065860Cellulose3.661"1.732"73 psi18 1/2"3.661"1.732"Inside Out-
RFQ
MAIN FILTER INC. MF0065862 Hydraulic Filter, Cellulose/Water Removal, 25 Micron Rating, Buna Seal, 18.5 Inch Height | CF7CCZ S4111CW10 MF0065862Cellulose, Water Removal3.661"1.732"-18 1/2"3.661"1.732"--
RFQ
MAIN FILTER INC. MF0301835 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 10.74 Inch Height | CF7ZNZ HE006 MF0301835Cellulose3.13"-145 psi10.74"3.13"1.26"Outside In-
RFQ
MAIN FILTER INC. MF0305606 Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 6.49 Inch Height | CF8ALC HI204645 MF0305606Cellulose4.646"2.343"116 psi6.49"4.646"2.343"Outside In-
RFQ
MAIN FILTER INC. MF0305629 Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 18.7 Inch Height | CF8ALQ HI204690 MF0305629Cellulose3.94"1 6/25"145 psi18.7"3.94"1 14/25"Inside Out-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0808753 Hydraulic Filter, Cellulose, 25 Micron Rating, Buna Seal, 6.06 Inch Height