MAIN FILTER INC. MF0796486 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 5.38 Inch Height | CG4GBJ PZ10

MAIN FILTER INC. MF0796486 PZ10 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 5.38 Inch Height

Item: CG4GBJ Model: MF0796486Cross Ref: PZ10
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3 3/4"
Burst Pressure304 psi
Capacity21.79g
Cracking Pressure145 psi
Filter MediaGlass
Filter Rating3 µm
Filter Size295 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height5.38"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UNF
Thread Size1 mm
Top O.d.3 3/4"

Product Details:

    • Repalcement SCHROEDER PZ10

Product Variants

ProductModelFilter MediaHeightTop O.d.Cracking PressureBottom O.d.Burst PressureThreadCollapse PressurePrice
MAIN FILTER INC. MF0300984 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 10.94 Inch Height | CF7ZMT BS0128E03A38200 MF0300984Glass10.94"5.06"145 psi5.06"261 psi16 UNF145 psi-
RFQ
MAIN FILTER INC. MF0304029 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 10.94 Inch Height | CF8AAD MANITOU MF0304029Glass10.94"5.06"145 psi5.06"261 psi16 UNF--
RFQ
MAIN FILTER INC. MF0305579 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 5.31 Inch Height | CF8AKE HI204606 MF0305579Glass5.31"3 3/4"145 psi3 3/4"261 psi16 UNF--
RFQ
MAIN FILTER INC. MF0305619 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 10.94 Inch Height | CF8ALK HI204664 MF0305619Glass10.94"5.06"145 psi5.06"261 psi16 UNF--
RFQ
MAIN FILTER INC. MF0307818 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 5.31 Inch Height | CF8BMD HF30195 MF0307818Glass5.31"3 3/4"145 psi3 3/4"261 psi16 UNF--
RFQ
MAIN FILTER INC. MF0307835 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 7.88 Inch Height | CF8BMQ HF30238 MF0307835Glass7.88"3 3/4"145 psi3 3/4"261 psi16 UNF145 psi-
RFQ
MAIN FILTER INC. MF0308468 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 5.31 Inch Height | CF8BYZ HF6603 MF0308468Glass5.31"3 3/4"145 psi3 3/4"261 psi16 UNF--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0796486 PZ10 Interchange Spin-On Filter, Glass, 3 Micron Rating, Buna Seal, 5.38 Inch Height