MAIN FILTER INC. MF0729764 Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 5.38 Inch Height | CG4ETM CP75210PLN

MAIN FILTER INC. MF0729764 CP75210PLN Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 5.38 Inch Height

Item: CG4ETM Model: MF0729764Cross Ref: CP75210PLN
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3 3/4"
Burst Pressure304 psi
Cracking Pressure72 psi
Filter MediaCellulose
Filter Rating10 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height5.38"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UNF
Thread Size1 mm
Top O.d.3 3/4"

Product Details:

    • Repalcement LENZ CP75210PLN

Product Variants

ProductModelFilter MediaTop O.d.HeightCracking PressureBottom O.d.Seal TypeFilter RatingGasket MaterialPrice
MAIN FILTER INC. MF0457210 Interchange Spin-On Filter, Glass, 40 Micron, Viton Seal, 11.657 Inch Height | CG2EGD 85721 MF0457210Glass4.685"11.657"-4.606"Viton40 µm--
RFQ
MAIN FILTER INC. MF0457213 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.88 Inch Height | CG2EGE 85724 MF0457213Glass3 3/4"7.88"145 psi3 3/4"Buna N25 µmBuna N-
RFQ
MAIN FILTER INC. MF0457219 Interchange Spin-On Filter, Glass, 5 Micron, Buna Seal, 11.657 Inch Height | CG2EGF 85730 MF0457219Glass4.685"11.657"217.6 psi4.606"Buna N5 µmBuna N-
RFQ
MAIN FILTER INC. MF0457220 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 11.657 Inch Height | CG2EGG 85731 MF0457220Glass4.685"11.657"217.6 psi4.606"Buna N15 µmBuna N-
RFQ
MAIN FILTER INC. MF0457222 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 11.657 Inch Height | CG2EGH 85733 MF0457222Cellulose4.685"11.657"217.6 psi4.606"Buna N10 µmBuna N-
RFQ
MAIN FILTER INC. MF0457224 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 6.94 Inch Height | CG2EGJ 85735 MF0457224Glass5.06"6.94"145 psi5.06"Buna N10 µmBuna N-
RFQ
MAIN FILTER INC. MF0457229 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 6.94 Inch Height | CG2EGK 85740 MF0457229Glass5.06"6.94"145 psi5.06"Buna N25 µmBuna N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0729764 CP75210PLN Interchange Hydraulic Filter, Cellulose, 10 Micron, Buna Seal, 5.38 Inch Height