MAIN FILTER INC. MF0729756 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 4.6 Inch Height | CG4ETE 5062100W

MAIN FILTER INC. MF0729756 5062100W Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 4.6 Inch Height

Item: CG4ETE Model: MF0729756Cross Ref: 5062100W
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.62"
Collapse Pressure75 psi
Cracking Pressure75 psi
Filter MediaWire Mesh
Filter Rating150 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height4 3/5"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1 9/25"
Top O.d.2.62"

Product Details:

    • Repalcement LENZ 5062100W

Product Variants

ProductModelCracking PressureTop O.d.Top I.d.HeightBottom O.d.Flow DirectionFilter SizeSeal TypePrice
MAIN FILTER INC. MF0007650 Interchange Hydraulic Filter, Wire Mesh, 150 Micron, Buna Seal, 6.26 Inch Height | CF6RKQ MART MF0007650145 psi4.02"2.89"-4.02"Outside In117 sq. in.Buna N-
RFQ
MAIN FILTER INC. MF0007663 Hydraulic Filter, Wire Mesh, 150 Micron Rating, Buna Seal, 3.7 Inch Height | CF6RKW MART MF0007663145 psi2 11/25"1.54"3.7"2 11/25"Outside In63 sq. in.Buna N-
RFQ
MAIN FILTER INC. MF0007665 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Buna Seal, 8.62 Inch Height | CF6RKY MART MF0007665145 psi5.49"4 1/25"8.62"5.49"Outside In491 sq. in.Buna N-
RFQ
MAIN FILTER INC. MF0008148 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 4.6 Inch Height | CF6RNQ MART MF000814875 psi2.62"1 9/25"4 3/5"2.62"Outside In-Viton-
RFQ
MAIN FILTER INC. MF0008419 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Seal, 8.78 Inch Height | CF6RRH MART MF0008419145 psi4.02"2.62"8.78"4.02"Inside Out746 sq. in.--
RFQ
MAIN FILTER INC. MF0034047 Interchange Hydraulic Filter, Wire Mesh, 150 Micron, Seal, 10.67 Inch Height | CF6TVX MART MF0034047145 psi4.33"3 1/2"-4.33"Inside Out541 sq. in.--
RFQ
MAIN FILTER INC. MF0034051 Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Seal, 8.98 Inch Height | CF6TVY MART MF0034051145 psi4.02"-8.98"4.02"Inside Out495 sq. in.--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0729756 5062100W Interchange Hydraulic Filter, Wire Mesh, 150 Micron Rating, Viton Seal, 4.6 Inch Height