MAIN FILTER INC. MF0723508 Transmission Filter Kit, Glass, 25 Micron Rating, Viton Seal, 5.98 Inch Height | CG4EMX DEERE

MAIN FILTER INC. MF0723508 Transmission Filter Kit, Glass, 25 Micron Rating, Viton Seal, 5.98 Inch Height

Item: CG4EMX Model: MF0723508
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Kit
Bottom O.d.3.208"
Cracking Pressure101 psi
Filter MediaGlass
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height5.98"
Max. Operating Temp.248°F
Microns25 µm
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.54"
Top O.d.3.208"

Product Details:

    • Repalcement JOHN DEERE

Product Variants

ProductModelTop I.d.Bottom O.d.Top O.d.Filter MediaSeal MaterialSeal TypeMicronsCracking PressurePrice
MAIN FILTER INC. MF0007393 Transmission Filter Kit, Glass, 25 Micron Rating, Viton Seal, 4.21 Inch Height | CF6RHY MART MF00073931.57"3.21"3.21"GlassVitonViton25 µm101 psi-
RFQ
MAIN FILTER INC. MF0036830 Transmission Filter Kit, Glass, 25 Micron, Viton Seal, 5.98 Inch Height | CF6UPK MART MF00368301.54"3.208"3.208"GlassVitonViton25 µm101 psi-
RFQ
MAIN FILTER INC. MF0066120 Transmission Filter Kit, Glass, 25 Micron, Viton Seal, 4.21 Inch Height | CF7CKA WG508 MF00661201.57"3.21"3.21"GlassVitonViton25 µm101 psi-
RFQ
MAIN FILTER INC. MF0066121 Transmission Filter Kit, Glass, 25 Micron Rating, Viton Seal, 5.98 Inch Height | CF7CKB WG511 MF00661211.54"3.208"3.208"GlassVitonViton25 µm101 psi-
RFQ
MAIN FILTER INC. MF0077790 Transmission Filter Kit, Glass, 25 Micron Rating, Viton Seal, 5.98 Inch Height | CF7DKE 57740XE MF00777901.54"3.208"3.208"GlassVitonViton25 µm101 psi-
RFQ
MAIN FILTER INC. MF0077791 Transmission Filter Kit, Glass, 25 Micron, Viton Seal, 4.21 Inch Height | CF7DKF 57741XE MF00777911.57"3.21"3.21"GlassVitonViton25 µm101 psi-
RFQ
MAIN FILTER INC. MF0130310 Transmission Filter Kit, Glass, 25 Micron, Viton Seal, 4.21 Inch Height | CF7HLB 99251K MF01303101.57"3.21"3.21"GlassVitonViton25 µm101 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0723508 Transmission Filter Kit, Glass, 25 Micron Rating, Viton Seal, 5.98 Inch Height