MAIN FILTER INC. MF0714997 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 25.67 Inch Height | CG4EHA HP64L261MV

MAIN FILTER INC. MF0714997 HP64L261MV Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 25.67 Inch Height

Item: CG4EHA Model: MF0714997Cross Ref: HP64L261MV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.39"
Filter MediaGlass
Filter Rating1 µm
Height25.67"
Seal MaterialViton
Seal TypeViton
Top I.d.1.95"
Top O.d.3.39"

Product Details:

    • Repalcement HY-PRO HP64L261MV

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Bottom I.d.Filter SizeCapacityFilter MediaPrice
MAIN FILTER INC. MF0056259 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 25.67 Inch Height | CF6UXY MART MF00562591.95"3.39"-3.39"---Glass-
RFQ
MAIN FILTER INC. MF0056260 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 25.67 Inch Height | CF6UXZ MART MF00562601.95"3.39"25.67"3.39"---Glass-
RFQ
MAIN FILTER INC. MF0056384 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 16.81 Inch Height | CF6VBJ MART MF00563844.154"5.984"-5.984"4.154"--Glass-
RFQ
MAIN FILTER INC. MF0056385 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 16.81 Inch Height | CF6VBK MART MF00563854.154"5.984"16.81"5.984"4.154"--Glass-
RFQ
MAIN FILTER INC. MF0056409 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 38.58 Inch Height | CF6VCB MART MF00564094.154"5.984"-5.984"4.154"6560 sq. in.485.44gGlass-
RFQ
MAIN FILTER INC. MF0056410 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 38.58 Inch Height | CF6VCC MART MF00564104.154"5.984"38.58"5.984"4.154"6560 sq. in.485.44gGlass-
RFQ
MAIN FILTER INC. MF0056425 Interchange Hydraulic Filter, Glass, 1 Micron, Viton Seal, 8.14 Inch Height | CF6VCM MART MF00564254.154"5.984"8.14"5.984"4.154"--Glass-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0714997 HP64L261MV Interchange Hydraulic Filter, Glass, 1 Micron Rating, Viton Seal, 25.67 Inch Height