MAIN FILTER INC. MF0644403 Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 9.6 Inch Height | CG3ZLG BEST7795

MAIN FILTER INC. MF0644403 BEST7795 Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 9.6 Inch Height

Item: CG3ZLG Model: MF0644403Cross Ref: BEST7795
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.362"
Collapse Pressure305 psi
Cracking Pressure305 psi
Filter MediaCellulose
Filter Rating25 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height9 3/5"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.406"
Top O.d.2.362"

Product Details:

    • Repalcement BEHRINGER BEST7795

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter SizeCapacityCollapse PressurePrice
MAIN FILTER INC. MF0004037 Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 27.95 Inch Height | CF6QFU MART MF00040371.654"3.898"145 psi27.95"3.898"2611 sq. in.104.46g--
RFQ
MAIN FILTER INC. MF0004049 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 18.5 Inch Height | CF6QFX MART MF00040491.654"3.898"145 psi18 1/2"3.898"1719 sq. in.68.75g145 psi-
RFQ
MAIN FILTER INC. MF0004096 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 9.25 Inch Height | CF6QGA MART MF00040961.654"3.898"145 psi9 1/4"3.898"----
RFQ
MAIN FILTER INC. MF0004322 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 18.5 Inch Height | CF6QGU MART MF00043221.654"3.898"145 psi18 1/2"3.898"1719 sq. in.68.75g145 psi-
RFQ
MAIN FILTER INC. MF0006192 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 7.83 Inch Height | CF6QQE MART MF00061920.81"1.79"145 psi7.83"1.79"179 sq. in.7.16g--
RFQ
MAIN FILTER INC. MF0006474 Interchange Hydraulic Filter, Cellulose, 25 Micron, Viton Seal, 7.83 Inch Height | CF6QYE MART MF00064740.81"1.79"145 psi7.83"1.79"179 sq. in.7.16g--
RFQ
MAIN FILTER INC. MF0006934 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 4.72 Inch Height | CF6RBY MART MF00069341.201"2.559"305 psi4 18/25"2.559"200 sq. in.-305 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0644403 BEST7795 Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 9.6 Inch Height