MAIN FILTER INC. MF0624040 Spin-On Filter, Cellulose, 20 Micron Rating, Buna Seal, 8.945 Inch Height | CG3XYF DELCO

MAIN FILTER INC. MF0624040 Spin-On Filter, Cellulose, 20 Micron Rating, Buna Seal, 8.945 Inch Height

Item: CG3XYF Model: MF0624040
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin-On Hydraulic Filter
Bottom O.d.3.728"
Burst Pressure1015 psi
Capacity40.18g
Collapse Pressure290 psi
Cracking Pressure290 psi
Filter MediaCellulose
Filter Rating20 µm
Filter Size543 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height8.945"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Thread12 UN2B
Thread Size1 3/8"
Top O.d.3.819"

Product Details:

    • Repalcement AC DELCO

Product Variants

ProductModelFilter MediaTop O.d.HeightCracking PressureBottom O.d.Seal TypeFilter RatingGasket MaterialPrice
MAIN FILTER INC. MF0457210 Interchange Spin-On Filter, Glass, 40 Micron, Viton Seal, 11.657 Inch Height | CG2EGD 85721 MF0457210Glass4.685"11.657"-4.606"Viton40 µm--
RFQ
MAIN FILTER INC. MF0457213 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 7.88 Inch Height | CG2EGE 85724 MF0457213Glass3 3/4"7.88"145 psi3 3/4"Buna N25 µmBuna N-
RFQ
MAIN FILTER INC. MF0457219 Interchange Spin-On Filter, Glass, 5 Micron, Buna Seal, 11.657 Inch Height | CG2EGF 85730 MF0457219Glass4.685"11.657"217.6 psi4.606"Buna N5 µmBuna N-
RFQ
MAIN FILTER INC. MF0457220 Interchange Spin-On Filter, Glass, 15 Micron Rating, Buna Seal, 11.657 Inch Height | CG2EGG 85731 MF0457220Glass4.685"11.657"217.6 psi4.606"Buna N15 µmBuna N-
RFQ
MAIN FILTER INC. MF0457222 Interchange Spin-On Filter, Cellulose, 10 Micron, Buna Seal, 11.657 Inch Height | CG2EGH 85733 MF0457222Cellulose4.685"11.657"217.6 psi4.606"Buna N10 µmBuna N-
RFQ
MAIN FILTER INC. MF0457224 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Buna Seal, 6.94 Inch Height | CG2EGJ 85735 MF0457224Glass5.06"6.94"145 psi5.06"Buna N10 µmBuna N-
RFQ
MAIN FILTER INC. MF0457229 Interchange Spin-On Filter, Glass, 25 Micron Rating, Buna Seal, 6.94 Inch Height | CG2EGK 85740 MF0457229Glass5.06"6.94"145 psi5.06"Buna N25 µmBuna N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0624040 Spin-On Filter, Cellulose, 20 Micron Rating, Buna Seal, 8.945 Inch Height