MAIN FILTER INC. MF0616677 Interchange Hydraulic Filter, Wire Mesh, 55 Micron Rating, Seal, 6.22 Inch Height | CG3WFQ SH59647

MAIN FILTER INC. MF0616677 SH59647 Interchange Hydraulic Filter, Wire Mesh, 55 Micron Rating, Seal, 6.22 Inch Height

Item: CG3WFQ Model: MF0616677Cross Ref: SH59647
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.1.61"
Bottom O.d.2.66"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating55 µm
Filter Size205 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Height6.22"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Top I.d.1.81"
Top O.d.2.87"

Product Details:

    • Repalcement HIFI SH59647

Product Variants

ProductModelHeightTop I.d.Top O.d.Bottom O.d.Filter SizeBottom I.d.Filter MediaCracking PressurePrice
MAIN FILTER INC. MF0034043 Interchange Hydraulic Filter, Wire Mesh, 55 Micron, Seal, 6.22 Inch Height | CF6TVW MART MF00340436.22"1.81"2.87"2.66"205 sq. in.1.61"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0066334 Interchange Hydraulic Filter, Wire Mesh, 55 Micron, Seal, 6.22 Inch Height | CF7CNW WT355 MF00663346.22"1.81"2.87"2.66"205 sq. in.1.61"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0191700 Interchange Hydraulic Filter, Wire Mesh, 55 Micron, Seal, 6.22 Inch Height | CF7NAT FERGUSON MF01917006.22"1.81"2.87"2.66"205 sq. in.1.61"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0406703 Interchange Hydraulic Filter, Wire Mesh, 55 Micron, Seal, 6.22 Inch Height | CF8ZMG WGH9139 MF04067036.22"1.81"2.87"2.66"205 sq. in.1.61"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0581733 Interchange Hydraulic Filter, Wire Mesh, 55 Micron, Seal, 6.22 Inch Height | CG2QFC PT9215 MF05817336.22"1.81"2.87"2.66"205 sq. in.1.61"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0613795 Interchange Hydraulic Filter, Wire Mesh, 55 Micron Rating, Seal, 3.54 Inch Height | CG3TMX FILTERS MF06137953.54"0.91"2.3"2.3"48 sq. in.0.79"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0613823 Interchange Hydraulic Filter, Wire Mesh, 55 Micron Rating, Seal, 6.22 Inch Height | CG3TNG FILTERS MF06138236.22"1.81"2.87"2.66"205 sq. in.1.61"Wire Mesh145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0616677 SH59647 Interchange Hydraulic Filter, Wire Mesh, 55 Micron Rating, Seal, 6.22 Inch Height