MAIN FILTER INC. MF0615441 Interchange Hydraulic Filter, Polyester, 20 Micron, Viotn Seal, 6.81 Inch Height | CG3VLB SE070C20V

MAIN FILTER INC. MF0615441 SE070C20V Interchange Hydraulic Filter, Polyester, 20 Micron, Viotn Seal, 6.81 Inch Height

Item: CG3VLB Model: MF0615441Cross Ref: SE070C20V
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.717"
Filter MediaPolyester
Filter Rating20 µm
Height6.81"
Seal MaterialViton
Seal TypeViton
Top I.d.1.343"
Top O.d.2.717"

Product Details:

    • Repalcement STAUFF SE070C20V

Product Variants

ProductModelFilter MediaHeightTop I.d.Top O.d.Bottom O.d.Seal TypeSeal MaterialFilter RatingPrice
MAIN FILTER INC. MF0397768 Interchange Hydraulic Filter, Polyester, 20 Micron, Viotn Seal, 6.81 Inch Height | CF8XAH SE070C20B MF0397768Polyester6.81"1.343"2.717"2.717"VitonViton20 µm-
RFQ
MAIN FILTER INC. MF0615471 Interchange Hydraulic Filter, Polyester, 20 Micron Rating, Viotn Seal, 6.81 Inch Height | CG3VLG 0240D020YV MF0615471Polyester6.81"1.343"2.717"2.717"VitonViton20 µm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0615441 SE070C20V Interchange Hydraulic Filter, Polyester, 20 Micron, Viotn Seal, 6.81 Inch Height