MAIN FILTER INC. MF0614183 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Buna Seal, 16.1 Inch Height | CG3TXM HP101L161MB

MAIN FILTER INC. MF0614183 HP101L161MB Interchange Hydraulic Filter, Glass, 1 Micron Rating, Buna Seal, 16.1 Inch Height

Item: CG3TXM Model: MF0614183Cross Ref: HP101L161MB
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.2.62"
Bottom O.d.5.98"
Collapse Pressure150 psi
Cracking Pressure150 psi
Filter MediaGlass
Filter Rating1 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height16.1"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2.62"
Top O.d.5.98"

Product Details:

    • Repalcement HY-PRO HP101L161MB

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Bottom I.d.Collapse PressureFilter MediaPrice
MAIN FILTER INC. MF0056175 Interchange Hydraulic Filter, Glass, 1 Micron, Buna Seal, 17.99 Inch Height | CF6UWK MART MF00561752.618"6.083"102 psi-6.083"2.618"-Glass-
RFQ
MAIN FILTER INC. MF0072331 Interchange Hydraulic Filter, Glass, 1 Micron, Buna Seal, 35.82 Inch Height | CF7DCQ RL7361AB MF00723312.618"6.083"--6.083"2.618"-Glass-
RFQ
MAIN FILTER INC. MF0495596 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Buna Seal, 17.99 Inch Height | CG2GLZ HP101L181MB MF04955962.618"6.083"102 psi17.99"6.083"2.618"102 psiGlass-
RFQ
MAIN FILTER INC. MF0495633 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Buna Seal, 35.82 Inch Height | CG2GMC HP101L361MB MF04956332.618"6.083"-35.82"6.083"2.618"-Glass-
RFQ
MAIN FILTER INC. MF0565645 Interchange Hydraulic Filter, Glass, 1 Micron, Buna Seal, 34.13 Inch Height | CG2NCW P567652 MF05656452.62"5.98"--5.98"2.62"-Glass-
RFQ
MAIN FILTER INC. MF0614174 Interchange Hydraulic Filter, Glass, 1 Micron, Buna Seal, 34.13 Inch Height | CG3TXC HP101L341MB MF06141742.62"5.98"--5.98"2.62"-Glass-
RFQ
MAIN FILTER INC. MF0614179 Interchange Hydraulic Filter, Glass, 1 Micron Rating, Buna Seal, 34.13 Inch Height | CG3TXH FILTRATION MF06141792.62"5.98"-34.13"5.98"2.62"-Glass-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0614183 HP101L161MB Interchange Hydraulic Filter, Glass, 1 Micron Rating, Buna Seal, 16.1 Inch Height