MAIN FILTER INC. MF0613838 Hydraulic Filter, Wire Mesh, 76 Micron Rating, Buna Seal, 8.62 Inch Height | CG3TNP FILTERS

MAIN FILTER INC. MF0613838 Hydraulic Filter, Wire Mesh, 76 Micron Rating, Buna Seal, 8.62 Inch Height

Item: CG3TNP Model: MF0613838
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom I.d.4 1/25"
Bottom O.d.5.49"
Collapse Pressure145 psi
Cracking Pressure145 psi
Filter MediaWire Mesh
Filter Rating76 µm
Filter Size491 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height8.62"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.4 1/25"
Top O.d.5.49"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelTop I.d.Top O.d.HeightBottom O.d.Filter SizeBottom I.d.Filter MediaCracking PressurePrice
MAIN FILTER INC. MF0007661 Interchange Hydraulic Filter, Wire Mesh, 76 Micron, Buna Seal, 3.7 Inch Height | CF6RKV MART MF00076611.54"2 11/25"3.7"2 11/25"63 sq. in.1.54"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0007664 Interchange Hydraulic Filter, Wire Mesh, 76 Micron, Buna Seal, 8.62 Inch Height | CF6RKX MART MF00076644 1/25"5.49"-5.49"491 sq. in.4 1/25"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0066295 Hydraulic Filter, Wire Mesh, 76 Micron Rating, Buna Seal, 3.7 Inch Height | CF7CNF WT1281 MF00662951.54"2 11/25"3.7"2 11/25"63 sq. in.1.54"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0066346 Interchange Hydraulic Filter, Wire Mesh, 76 Micron, Buna Seal, 8.62 Inch Height | CF7CPC WT566 MF00663464 1/25"5.49"-5.49"491 sq. in.4 1/25"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0066717 Hydraulic Filter, Wire Mesh, 76 Micron Rating, Buna Seal, 3.7 Inch Height | CF7CWK EZY MF00667171.54"2 11/25"3.7"2 11/25"63 sq. in.1.54"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0096414 Hydraulic Filter, Wire Mesh, 76 Micron Rating, Buna Seal, 3.7 Inch Height | CF7EVC 941054 MF00964141.54"2 11/25"3.7"2 11/25"63 sq. in.1.54"Wire Mesh145 psi-
RFQ
MAIN FILTER INC. MF0096428 Interchange Hydraulic Filter, Wire Mesh, 76 Micron, Buna Seal, 8.62 Inch Height | CF7EVH 941066 MF00964284 1/25"5.49"-5.49"491 sq. in.4 1/25"Wire Mesh145 psi-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0613838 Hydraulic Filter, Wire Mesh, 76 Micron Rating, Buna Seal, 8.62 Inch Height