MAIN FILTER INC. MF0613773 Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 8.012 Inch Height | CG3TMP FILTERS

MAIN FILTER INC. MF0613773 Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 8.012 Inch Height

Item: CG3TMP Model: MF0613773
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.3.228"
Collapse Pressure101 psi
Cracking Pressure101 psi
Filter MediaWire Mesh
Filter Rating50 µm
Filter Size324 sq. in.
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialViton
Height8.012"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal MaterialViton
Seal TypeViton
Top I.d.1.791"
Top O.d.3.228"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelTop O.d.Cracking PressureHeightTop I.d.Bottom O.d.Filter SizeBottom I.d.Collapse PressurePrice
MAIN FILTER INC. MF0060028 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 6.18 Inch Height | CF6YFJ DHD110B50B MF00600281.752"435 psi-0.87"1.752"114 sq. in.---
RFQ
MAIN FILTER INC. MF0060113 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 5 Inch Height | CF6YJQ DHD160B50B MF00601132.362"435 psi5"1.346"2.362"156 sq. in.-435 psi-
RFQ
MAIN FILTER INC. MF0060167 Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 7.4 Inch Height | CF6YLG DHD240B50B MF00601672.362"-7 2/5"1.347"2.362"----
RFQ
MAIN FILTER INC. MF0060303 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 7.04 Inch Height | CF6YQF DHD330B50B MF00603033.032"435 psi7 1/25"1.898"3.032"310 sq. in.-435 psi-
RFQ
MAIN FILTER INC. MF0060388 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 3.54 Inch Height | CF6YUC DHD60B50B MF00603881.752"-3.54"0.87"1.752"----
RFQ
MAIN FILTER INC. MF0063897 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 6.71 Inch Height | CF7BGG RHR110S50B MF00638972.028"435 psi6.71"-2.028"165 sq. in.0.874"435 psi-
RFQ
MAIN FILTER INC. MF0063961 Hydraulic Filter, Wire Mesh, 50 Micron, Viton Seal, 19.01 Inch Height | CF7BHU RHR1300S50B MF00639615.65"435 psi--5.65"2533 sq. in.3.799"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0613773 Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 8.012 Inch Height