MAIN FILTER INC. MF0613723 Hydraulic Filter, Wire Mesh, 50 Micron Rating, Buna Seal, 7.87 Inch Height | CG3TLU FILTERS

MAIN FILTER INC. MF0613723 Hydraulic Filter, Wire Mesh, 50 Micron Rating, Buna Seal, 7.87 Inch Height

Item: CG3TLU Model: MF0613723
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.5 3/25"
Collapse Pressure75 psi
Cracking Pressure75 psi
Filter MediaWire Mesh
Filter Rating50 µm
Flow DirectionOutside In
Flow TypeOutside In
Fluid TypeHL/HM/HV/HH
Gasket MaterialBuna N
Height7.87"
Max. Operating Temp.248°F
Min. Operating Temp.-13°F
Seal TypeBuna N
Top I.d.2 1/5"
Top O.d.5 3/25"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelTop I.d.Top O.d.Cracking PressureHeightBottom O.d.Filter SizeBottom I.d.Seal TypePrice
MAIN FILTER INC. MF0008263 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Seal, 8.98 Inch Height | CF6RPN MART MF00082632.99"4.29"145 psi-4.29"402 sq. in.2.99"--
RFQ
MAIN FILTER INC. MF0066273 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Seal, 8.98 Inch Height | CF7CMU WT1075 MF00662732.99"4.29"145 psi-4.29"402 sq. in.2.99"--
RFQ
MAIN FILTER INC. MF0066297 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Seal, 6.496 Inch Height | CF7CNH WT1283 MF00662972.409"2.874"72 psi6.496"2.874"161 sq. in.2.409"--
RFQ
MAIN FILTER INC. MF0094164 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Seal, 6.496 Inch Height | CF7DZK 922973 MF00941642.409"2.874"72 psi6.496"2.874"161 sq. in.2.409"--
RFQ
MAIN FILTER INC. MF0223111 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Seal, 6.496 Inch Height | CF7RQM P171245 MF02231112.409"2.874"72 psi6.496"2.874"161 sq. in.2.409"--
RFQ
MAIN FILTER INC. MF0238358 Interchange Hydraulic Filter, Wire Mesh, 50 Micron Rating, Viton Seal, 8.01 Inch Height | CF7TPQ FILTER MF02383581.79"3.23"-8.01"3.23"--Viton-
RFQ
MAIN FILTER INC. MF0358998 Interchange Hydraulic Filter, Wire Mesh, 50 Micron, Buna Seal, 7.87 Inch Height | CF8MZX WT1068 MF03589982 1/5"5 3/25"75 psi7.87"5 3/25"--Buna N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0613723 Hydraulic Filter, Wire Mesh, 50 Micron Rating, Buna Seal, 7.87 Inch Height