MAIN FILTER INC. MF0613543 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 4.65 Inch Height | CG3THU FILTERS

MAIN FILTER INC. MF0613543 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 4.65 Inch Height

Item: CG3THU Model: MF0613543
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Bottom O.d.2.87"
Filter MediaGlass
Filter Rating3 µm
Height4.65"
Seal TypeBuna N
Top I.d.1.07"
Top O.d.2.87"

Product Details:

    • Repalcement NATIONAL FILTERS

Product Variants

ProductModelHeightTop I.d.Top O.d.Bottom O.d.Bottom I.d.Filter MediaSeal TypeFilter RatingPrice
MAIN FILTER INC. MF0035334 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 8.07 Inch Height | CF6UGW MART MF00353348.07"3.504"5.906"5.906"3.504"GlassBuna N3 µm-
RFQ
MAIN FILTER INC. MF0183456 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 8.07 Inch Height | CF7MRH 306726 MF01834568.07"3.504"5.906"5.906"3.504"GlassBuna N3 µm-
RFQ
MAIN FILTER INC. MF0201610 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 4.65 Inch Height | CF7NXF CZ3 MF02016104.65"1.07"2.87"2.87"-GlassBuna N3 µm-
RFQ
MAIN FILTER INC. MF0263940 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 8.07 Inch Height | CF7WLC G02926 MF02639408.07"3.504"5.906"5.906"3.504"GlassBuna N3 µm-
RFQ
MAIN FILTER INC. MF0271544 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 8.07 Inch Height | CF7XTE LL050E03B MF02715448.07"3.504"5.906"5.906"3.504"GlassBuna N3 µm-
RFQ
MAIN FILTER INC. MF0369469 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 8.07 Inch Height | CF8QXW 048520703VG16BP MF03694698.07"3.504"5.906"5.906"3.504"GlassBuna N3 µm-
RFQ
MAIN FILTER INC. MF0396082 Interchange Hydraulic Filter, Glass, 3 Micron, Buna Seal, 8.07 Inch Height | CF8VTA TECHNOLOGIES MF03960828.07"3.504"5.906"5.906"3.504"GlassBuna N3 µm-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0613543 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Buna Seal, 4.65 Inch Height